Winsome 8-13/16 in 224 mm Center-to-Center Satin Nickel Cabinet Pull
Mfr # BP36769G10
Zoro # G810438861
Key Features
- Finish Satin Nickel
- Shape Bar
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP36769G10
- Zoro # G810438861
- UPC # 26634238565
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Details
Finish | Satin Nickel |
Item | Pull |
Shape | Bar |
Description
The Amerock BP36769G10 Winsome 8-13/16 inch (224mm) Center-to-Center Pull is finished in Satin Nickel. A timeless and refined composition, the Winsome collection embodies beautiful proportions that blend traditional and trendy. Enduring and versatile, satin nickel marries delicate brushing with a subtle warm hue to produce an approachable, classic presentation that resonates across all design styles. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Traditional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Winsome collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Combination Chamber, Simplex, M-55 (7408000001)
- MIDWEST FASTENER 1-1/8" Nylon Plastic Track Drawer Glides 8PK (68146)
- ECLIPSE MAGNETICS Neo Shallow Pot w / countersunk .80D x .25 in. (E1001/NEO)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BIWK2424)
- AMEROCK Mulholland 3 inch 76mm Center-to-Center Polished Nickel Cabinet Pull (2000731)
- AMEROCK Winsome 6-5/16 inch 160mm Center-to-Center Satin Nickel Cabinet Pull (BP36771G10)
- AMEROCK BP55346G10-10PACK 5-1/16" (128 mm) CTC Revitalize Pull Satin Nickel (BP55346G10-10PACK)
- AMEROCK Amerock BP1910G10 1.25 in. Allison Knob Satin; Nickel (BP1910G10)
- AMEROCK Edge Pull 5-1/16 in 128 mm Center-to-Center Flat Black Cabinet Pull (BP36575FB)
- AMEROCK Monument 6-5/16 inch 160mm Center-to-Center Oil Rubbed Bronze Cabinet Pull (2000851)
- RICHELIEU HARDWARE 16 3/8-inch (416 mm) Center to Center Aluminum Contemporary Edge Pull (BP969641610)
- Amerock Cabinet Handles & Pulls