Winsome 8-13/16 in 224 mm Center-to-Center Matte Black Cabinet Pull
Mfr # BP36769FB
Zoro # G910438860
Key Features
- Finish Matte Black
- Shape Bar
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP36769FB
- Zoro # G910438860
- UPC # 26634238534
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Details
Finish | Matte Black |
Item | Pull |
Shape | Bar |
Description
The Amerock BP36769FB Winsome 8-13/16 inch (224mm) Center-to-Center Pull is finished in Matte Black. A timeless and refined composition, the Winsome collection embodies beautiful proportions that blend traditional and trendy. The backdrop of starred skies and elegant evenings, black can be unmistakably striking. Matte Black adds a simple, yet bold statement to any room. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Traditional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Winsome collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 124 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL124X250)
- STRYBUC CASEMENT HANDLE WHITE (34-3)
- NUVO IRON BLACK 4in x 4in WOOD POST CONNECTOR PLATE (WPCP4B)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 12 ft, 1 In Brush (BP4121-12)
- AMEROCK Everett 5-1/16 inch 128mm Center-to-Center Satin Nickel Cabinet Pull (BP37105G10)
- AMEROCK Everyday Heritage 3 in 76 mm Center-to-Center Satin Nickel Cabinet Pull (BP53008G10)
- AMEROCK Blackrock 10-1/16 inch 256mm Center-to-Center Satin Nickel Cabinet Pull (BP55283G10)
- AMEROCK Concentric 7-9/16 in 192 mm Center-to-Center Polished Nickel Cabinet Pull (BP36833PN)
- AMEROCK Monument 10-1/16 inch 256mm Center-to-Center Polished Chrome Cabinet Pull (BP3691026)
- AMEROCK Amerock 25BX19011CSG9 3.75 in. Center to Center Sterling Nickel Cabinet Pull - Pack of 25 (25BX19011CSG9)
- AMEROCK Riva 6-5/16 in 160 mm Center-to-Center Polished Nickel Cabinet Pull (BP55368PN)
- Amerock Cabinet Handles & Pulls