Ville 1-1/8 in 29 mm Diameter Matte Black Cabinet Knob
Mfr # BP36774FB
Zoro # G710439111
Key Features
- Shape Round
- Finish Matte Black
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP36774FB
- Zoro # G710439111
- UPC # 26634237940
- Country of Origin China
- Category Cabinet Knobs
Details
Item | Knob |
Shape | Round |
Finish | Matte Black |
Description
The Amerock BP36774FB Ville 1-1/8 inch (29mm) Diameter Knob is finished in Matte Black. Merging gentle curves with dramatic, flared feet, the Ville collection is a truly abiding design with classic appeal. The backdrop of starred skies and elegant evenings, black can be unmistakably striking. Matte Black adds a simple, yet bold statement to any room. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Traditional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Ville collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Athens Architectural Grade PVC Bracket, 5/8"W X 8"D X 8"H (BKTP01X08X08AT)
- ZORO SELECT O-Ring, Dash 262, Buna N, 0.13 In., PK10 (U38801.012.0700)
- DORMAKABA HD Bifold Track and Hardware Set, for 36 Inch Opening (BFC125N-00-36 2 DR BIFOLD SET AL/STL)
- DELTA LOCK Sliding Door Lock, Round Bolt Plunger (G SR1250R625PCSM1)
- AMEROCK BP1581R2-10PACK 1-5/16" (33 mm) Inspirations Knob Weathered Brass (BP1581R2-10PACK)
- AMEROCK Edona 1-1/4 in 32 mm Diameter Satin Nickel Cabinet Knob, 25PK (1913658)
- AMEROCK Everett 1-5/16 inch 33mm Diameter Champagne Bronze Cabinet Knob (BP37102CZ)
- AMEROCK BP29340G10-5PACK 1-1/4" (32 mm) Candler Cab Knob Satin Nickel (BP29340G10-5PACK)
- AMEROCK Extensity 1-1/2 in 38 mm Length Polished Chrome Cabinet Knob (BP2939826)
- AMEROCK BP1950HG10-10PACK 1-1/4" (32 mm) Brass Classics Cab Knob Satin Nickel (BP1950HG10-10PACK)
- BERENSON Swagger Modern Brushed Gold Knob. (2368-1MDB-P)
- Amerock Cabinet Knobs