Versa 6-5/16 in 160 mm Center-to-Center Satin Nickel Cabinet Pull
Mfr # BP36914G10
Zoro # G510439830
Key Features
- Finish Satin Nickel
- Shape Bar
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP36914G10
- Zoro # G510439830
- UPC # 26634292451
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Details
Finish | Satin Nickel |
Item | Pull |
Shape | Bar |
Description
The Amerock BP36914G10 Versa 6-5/16 inch (160mm) Center-to-Center Pull is finished in Satin Nickel. Straightforward and streamlined, the Versa collection brings an understated yet substantial feel that is both modern and timeless. Enduring and versatile, satin nickel marries delicate brushing with a subtle warm hue to produce an approachable, classic presentation that resonates across all design styles. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Versa collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 1 1/8 in (28 mm) Clear, Brushed Nickel Eclectic Brass, Acrylic Cabinet Knob (BP403519511)
- KARP General Purpose Flush Access Door, DSC-214M Stud Prime 20 x 20 (MP2020S)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 12 ft, 3 In Brush (BPS33-12)
- PRIMELINE TOOLS Bi-Fold Top Mount Pivot, 3/8 Nylon Pivot, 3/8 in. Nylon Base (4 Pack) (N 6672)
- AMEROCK Appoint 5-1/16 in 128 mm Center-to-Center Matte Black Cabinet Pull (BP36760FB)
- AMEROCK Amerock 25BX19010CSG9 3 in. Center to Center Sterling Nickel Cabinet Pull - Pack of 25 (25BX19010CSG9)
- AMEROCK BP53031PN 3-3/4" (96 mm) CTC Mulholland Cab Pull Bright Nickel Finish (BP53031PN)
- AMEROCK Winsome 5-1/16 in 128 mm Center-to-Center Satin Nickel Cabinet Pull (BP36767G10)
- AMEROCK BP53530G10-5PACK 6-5/16" (160 mm) CTC Mulholland Cab Pull Satin Nickel (BP53530G10-5PACK)
- AMEROCK Appoint 3 in 76 mm Center-to-Center Oil Rubbed Bronze Cabinet Pull (BP36764ORB)
- CROWN 4" Wire Cabinet Pull with 3-3/4" Center to Center Satin Brass Finish (CHP396SB)
- Amerock Cabinet Handles & Pulls