Versa 5-1/16 in 128 mm Center-to-Center Matte Black Cabinet Pull
Mfr # BP36913FB
Zoro # G110439827
Key Features
- Finish Matte Black
- Shape Bar
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP36913FB
- Zoro # G110439827
- UPC # 26634292420
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Details
Finish | Matte Black |
Item | Pull |
Shape | Bar |
Description
The Amerock BP36913FB Versa 5-1/16 inch (128mm) Center-to-Center Pull is finished in Matte Black. Straightforward and streamlined, the Versa collection brings an understated yet substantial feel that is both modern and timeless. The backdrop of starred skies and elegant evenings, black can be unmistakably striking. Matte Black adds a simple, yet bold statement to any room. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Versa collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 70 (AF042-048)
- NATIONAL HARDWARE Hasp Safety Galv 3-1/4In (N103-044)
- KABA ILCORP Master Padlock KeyBlank (M1-1092)
- NATIONAL HARDWARE Brace Corner Stl 1X1/2In Znc (N266-270)
- AMEROCK Amerock 25BX19010CSG9 3 in. Center to Center Sterling Nickel Cabinet Pull - Pack of 25 (25BX19010CSG9)
- AMEROCK Appoint 5-1/16 in & 6-5/16 in 128 mm & 160 mm Center-to-Center Matte Black Cabinet Cup Pull (BP36763FB)
- AMEROCK Blackrock 10-1/16 inch 256mm Center-to-Center Satin Nickel Cabinet Pull (BP55283G10)
- AMEROCK BP55275GM 3" (76 mm) CTC Blackrock Cab Pull Gunmetal Finish (BP55275GM)
- AMEROCK BP55276BBR-5PACK 3-3/4" (96 mm) CTC Blackrock Cab Pull Black Bronze (BP55276BBR-5PACK)
- AMEROCK Everett 6-5/16 inch 160mm Center-to-Center Champagne Bronze Cabinet Pull (BP37106CZ)
- EMTEK Freestone Cabinet Pull with 10 in Center to Center Satin Brass Finish (86677US4)
- Amerock Cabinet Handles & Pulls