Versa 3-3/4 in 96 mm Center-to-Center Polished Chrome Cabinet Pull
Mfr # BP3691226
Zoro # G710439609
Key Features
- Finish Polished Chrome
- Shape Bar
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP3691226
- Zoro # G710439609
- UPC # 26634292369
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Details
Finish | Polished Chrome |
Item | Pull |
Shape | Bar |
Description
The Amerock BP3691226 Versa 3-3/4 inch (96mm) Center-to-Center Pull is finished in Polished Chrome. Straightforward and streamlined, the Versa collection brings an understated yet substantial feel that is both modern and timeless. With its shimmering mirrorlike nature, the slightly cool blue undertones of chrome enhance the surface of any product. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Versa collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION SCREEN & SECURITY PROD 48 BRZ Patio Scr Door (3700BZ4068)
- EZ-FLO EASTMAN Deadbolt, Steel, 2-3/8" or 2-3/4" Backset (57782)
- DELTANA Magnetic Catch 2-1/16" X 1-1/8" X 5/8" Satin Chrome (MC325)
- PRIMELINE TOOLS Patio Door Handle, Chrome Diecast Handle Pull, 6-5/8 in. Hole Centers (Single Pack) (C 1067)
- AMEROCK Appoint 3-3/4 in 96 mm Center-to-Center Matte Black Cabinet Pull (BP36759FB)
- AMEROCK Stature 5-1/16 in 128 mm Center-to-Center Oil Rubbed Bronze Cabinet Cup Pull (BP22439ORB)
- AMEROCK BP29355G10-5PACK 3-3/4" (96 mm) CTC Candler Cab Pull Satin Nickel (BP29355G10-5PACK)
- AMEROCK Ashby 3 inch or 4 inch 76mm or 102mm Center-to-Center Black Bronze Cabinet Cup Pull (BP36640BBR)
- AMEROCK Esquire 12-5/8 in 320 mm Center-to-Center Polished Nickel/Golden Champagne Cabinet Pull (BP36561PNBBZ)
- AMEROCK Winsome 5-1/16 in 128 mm Center-to-Center Satin Nickel Cabinet Pull (BP36767G10)
- ELEMENTS BY HARDWARE RESOURCES 288 mm Center-to-Center Matte Black Naples Cabinet Bar Pull (368MB)
- Amerock Cabinet Handles & Pulls