Versa 1-3/8 in 35 mm Diameter Champagne Bronze Cabinet Knob
Mfr # BP36904CZ
Zoro # G610439457
Key Features
- Shape Round
- Finish Champagne Bronze
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP36904CZ
- Zoro # G610439457
- UPC # 26634292253
- Country of Origin Thailand
- Category Cabinet Knobs
Details
Item | Knob |
Shape | Round |
Finish | Champagne Bronze |
Description
The Amerock BP36904CZ Versa 1-3/8 inch (35mm) Diameter Knob is finished in Champagne Bronze. Straightforward and streamlined, the Versa collection brings an understated yet substantial feel that is both modern and timeless. The velvety, auburn glow of Champagne Bronze, resonates with warmth. The finish imparts a radiant and sophisticated palette to the kitchen or bath. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Versa collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJOR Major: LMB-15A - Mounting Bracket For Adams Rite Levers & Paddles-Alum (MJR-LMB-15A)
- GLYNN JOHNSON Overhead Holders and Stops (706S-US26D)
- KIPP Magnet, neodymium, deep pot, dia. 20 mm, M5 internal thread (K0552.05)
- NATIONAL GUARD Door Sweep, Single Fin, Anodized Alum (199NA-36)
- AMEROCK Everett 1-3/4 inch 44mm Length Polished Chrome Cabinet Knob (BP3710026)
- AMEROCK Highland Ridge 1-3/8 in 35 mm Length Polished Chrome Cabinet Knob (BP5531126)
- AMEROCK Factor 1-1/4 in 32 mm Diameter Polished Chrome Cabinet Knob (BP3678026)
- AMEROCK Mergence 1-3/8 in 35 mm Diameter Matte Black/Champagne Bronze Cabinet Knob (BP36857FBCZ)
- AMEROCK Everett 1-5/16 inch 33mm Diameter Golden Champagne Cabinet Knob (BP37102BBZ)
- AMEROCK Everyday Heritage 1-1/4 in 32 mm Diameter Satin Nickel Cabinet Knob (BP53011G10)
- CROWN 1-1/2" Cabinet Knob Satin Nickel Finish (CHK928SN)
- Amerock Cabinet Knobs