Urbanite 2-5/8 in 67 mm Length Brushed Gold/White Cabinet Knob
Mfr # BP67BGLWHT
Zoro # G610439419
Key Features
- Shape Bar
- Finish Brushed Gold/White
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP67BGLWHT
- Zoro # G610439419
- UPC # 26634230699
- Country of Origin Turkey
- Category Cabinet Knobs
Details
Item | Knob |
Shape | Bar |
Finish | Brushed Gold/White |
Description
The Amerock BP67BGLWHT Urbanite 2-3/4 inch (70mm) Length Knob is finished in Brushed Gold/White. Sleek and delicate, the Urbanite collection embodies the chic, modern styling synonymous with metropolitan design. Available in solid or split-finish options. A boldly contrasting split finish, Amerock’s brushed gold/white finish marries a pure gloss white with accents of rich brushed gold to create a truly striking art-deco inspired look. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc/aluminum construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Urbanite collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock Cmb Vrtclr 4-Dgt 7/8In (643DASTWD)
- DOWLING MAGNETS Magnet Tape, 0.75" x 25ft, PK3 (735001)
- ZORO SELECT O-Ring, Dash 912, Buna N, 0.11 In., PK100 (1WHK8)
- AMEROCK Zinc Flex Elbow Catch (BP36752G)
- AMEROCK Everett 1-5/16 inch 33mm Diameter Golden Champagne Cabinet Knob (BP37102BBZ)
- AMEROCK KNOB CHAMPAGNE 1-1/4in. DIA (BP53005CZ)
- AMEROCK Cabinet Knob, Zinc, Satin Nickel, Proj. 1-3/8", D.7/8" (BP53014G10)
- AMEROCK Edona 1-1/4 in 32 mm Diameter Golden Champagne Cabinet Knob, 10PK (10BX53005BBZ)
- AMEROCK BP53018ORB-25PACK 1-3/8" (35 mm) Value Oversized Cab Knob ORB (BP53018ORB-25PACK)
- AMEROCK BP530053-25PACK 1-1/4" (32 mm) Diameter Value Cab Knob Bright Brass (BP530053-25PACK)
- KASAWARE 1" Diameter Rounded Square Knob (K940SN-10)
- Amerock Cabinet Knobs