Uprise 5-1/16 in 128 mm Center-to-Center Polished Chrome Cabinet Pull
Mfr # BP3691826
Zoro # G310439993
Key Features
- Finish Polished Chrome
- Shape Arch
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP3691826
- Zoro # G310439993
- UPC # 26634239005
- Country of Origin China
- Category Cabinet Handles & Pulls
Details
Finish | Polished Chrome |
Item | Pull |
Shape | Arch |
Description
The Amerock BP3691826 Uprise 5-1/16 inch (128mm) Center-to-Center Pull is finished in Polished Chrome. The beauty of the gentle curve meets with squared edges in the Uprise collection, bringing about seamless, sculptural style. With its shimmering mirrorlike nature, the slightly cool blue undertones of chrome enhance the surface of any product. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching drawer pulls from the Amerock Uprise collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Appliance White Sweep Lock (50-418-46X)
- MONROE PMP 4" W x 72" H Mill Stainless Steel Continuous Hinge (CS90140072)
- GARLOCK Gasket Sheet, 1/8 in., Mahogany, Graphite (9900-30125)
- MSI Renzo Dove 3 In. X 12 In. Glossy Ceramic White Wall Tile, 22PK (ZOR-PT-0118)
- AMEROCK BP36571ORB 5-1/16" (128 mm) Monument Cab Pull Oil Rubbed Bronze Finish (BP36571ORB)
- AMEROCK BP53530G10-5PACK 6-5/16" (160 mm) CTC Mulholland Cab Pull Satin Nickel (BP53530G10-5PACK)
- AMEROCK Stature 5-1/16 in 128 mm Center-to-Center Oil Rubbed Bronze Cabinet Cup Pull (BP22439ORB)
- AMEROCK Amerock BP5301026 Allison Value Hardware 3 in. Pull - Polished Chrome (BP5301026)
- AMEROCK Mergence 3 inch 76mm Center-to-Center Matte Black/Champagne Bronze Cabinet Pull (BP37385FBCZ)
- AMEROCK Extensity 3 in 76 mm Center-to-Center Polished Chrome Cabinet Pull (BP2937926)
- CROWN 3" Aluminum Tab Cabinet Pull W/ 2-3/8" Center to Center W/ #6 x 5/8" Wood Screws Matte Black Finish (CHP1876BK)
- Amerock Cabinet Handles & Pulls