Uprise 3-3/4 in 96 mm Center-to-Center Polished Chrome Cabinet Pull
Mfr # BP3691726
Zoro # G510440010
Key Features
- Finish Polished Chrome
- Shape Arch
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP3691726
- Zoro # G510440010
- UPC # 26634238961
- Country of Origin China
- Category Cabinet Handles & Pulls
Details
Finish | Polished Chrome |
Item | Pull |
Shape | Arch |
Description
The Amerock BP3691726 Uprise 3-3/4 inch (96mm) Center-to-Center Pull is finished in Polished Chrome. The beauty of the gentle curve meets with squared edges in the Uprise collection, bringing about seamless, sculptural style. With its shimmering mirrorlike nature, the slightly cool blue undertones of chrome enhance the surface of any product. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching drawer pulls from the Amerock Uprise collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 0mm Inserta Cam Adjustable Wing Baseplate for Cliptop Hinges (174H7100I)
- CECO Vision Light Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD X VL30 70 X CYL-CE-18ga-WG)
- ZORO SELECT Brown Viton O-Ring, 3mm Wide 45mm ID, PK5 (ZUSAVB75M3X45)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (178SA-84)
- AMEROCK Amerock BP1910G10 1.25 in. Allison Knob Satin; Nickel (BP1910G10)
- AMEROCK BP29355ORB-5PACK Pack of 5 3-3/4" (96 mm) CTC Candler Cab Pull ORB (BP29355ORB-5PACK)
- AMEROCK BP55276BBR-5PACK 3-3/4" (96 mm) CTC Blackrock Cab Pull Black Bronze (BP55276BBR-5PACK)
- AMEROCK Blackrock 12-5/8 inch 320mm Center-to-Center Black Bronze Cabinet Pull (BP55284BBR)
- AMEROCK Bar Pulls 12-5/8 in 320 mm Center-to-Center Champagne Bronze Cabinet Pull (BP19014CZ)
- AMEROCK Winsome 8-13/16 in 224 mm Center-to-Center Satin Nickel Cabinet Pull (BP36769G10)
- KASAWARE 3-3/8" Overall Length Square Bar Pull (K7063SN-8)
- Amerock Cabinet Handles & Pulls