Transcendent 5/8 in 16 mm Center-to-Center Matte Gold Cabinet Pull
Mfr # BP741416MGMG
Zoro # G510439601
Key Features
- Finish Matte Gold
- Shape Bar
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP741416MGMG
- Zoro # G510439601
- UPC # 26634232068
- Country of Origin Turkey
- Category Cabinet Handles & Pulls
Details
Finish | Matte Gold |
Item | Pull |
Shape | Bar |
Description
The Amerock BP741416MGMG Transcendent 5/8 inch (16mm) Center-to-Center Pull is finished in Matte Gold. Substantial yet delicate, the Transcendent collection's designer-inspired look blends Art Deco styling with textured elements. Available in solid or split-finish options. Amerock's matte gold offers a soft, inviting alternative to brassy or glimmering golds and adds a touch of luxe sophistication to any cabinet door or drawer. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality aluminum construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Transcendent collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPER CREEK Waverlie Lever Passage Function, Polished Brass (WL2220PB)
- SECURITRON Split Strike Plate, Aluminum, Mfr. No. M32 (ASS-32)
- LUCKY LINE 42 key capacity File-A-Key™ Binder (Letter) No. 60020 (60020)
- DIABLO CONTROLS Vehicle Detector, Board Type Loop (DSP-22-1)
- AMEROCK BP55276ORB-5PACK Pack of 5 3-3/4" (96 mm) CTC Blackrock Cab Pull ORB (BP55276ORB-5PACK)
- AMEROCK Factor 5-1/16 inch 128mm Center-to-Center Golden Champagne Cabinet Pull (BP36782BBZ)
- AMEROCK Versa 6-5/16 in 160 mm Center-to-Center Satin Nickel Cabinet Pull (BP36914G10)
- AMEROCK Revolve 5-1/16 inch 128mm Center-to-Center Champagne Bronze Cabinet Pull (BP36853CZ)
- AMEROCK BP865CSG10-25PACK 3" (76 mm) CTC Value Cab Pull Satin Nickel (BP865CSG10-25PACK)
- AMEROCK Bar Pulls 3 in 76 mm Center-to-Center Polished Nickel Cabinet Pull, 10PK (10BX40515PN)
- ELEMENTS BY HARDWARE RESOURCES 3" Center-to-Center Satin Nickel Florence Cabinet Cup Pull (2981SN)
- Amerock Cabinet Handles & Pulls