Transcendent 10-1/16 in 256 mm Center-to-Center Matte Black/Matte Gold Cabinet Pull
Mfr # BP7414256MBMG
Zoro # G010439798
Key Features
- Finish Matte Black/Matte Gold
- Shape Bar
Product Information
- Brand Amerock
- MFR # BP7414256MBMG
- Zoro # G010439798
- UPC # 26634233164
- Country of Origin Turkey
- Category Cabinet Handles & Pulls
Details
Finish | Matte Black/Matte Gold |
Item | Pull |
Shape | Bar |
Description
The Amerock BP7414256MBMG Transcendent 10-1/16 inch (256mm) Center-to-Center Pull is finished in Matte Black/Matte Gold. Substantial yet delicate, the Transcendent collection's designer-inspired look blends Art Deco styling with textured elements. Available in solid or split-finish options. A boldly contrasting split finish, Amerock’s matte black/matte gold finish marries bold black accents with the luxe sophistication of a soft matte gold that adds a touch of art-deco inspired flair to any space Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality aluminum construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Transcendent collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Full Face Aramid Flange Gasket for 1" Pipe, 1/8" Thick, #150 (BULK-FG-54)
- STOCKCAP S Caps-1.500-1.500-0.065-701-89-BLACK, 25PK (490498)
- ZORO SELECT Alnico 5 Holding Magnet, 14.0 lb. Pull (6XY69)
- ZORO SELECT O-Ring, Viton, 23mm OD, PK25 (1RHT8)
- AMEROCK Mergence 8-13/16 in 224 mm Center-to-Center Polished Chrome/Matte Black Cabinet Pull (BP36861FB26)
- AMEROCK BP53019G10-10PACK 2-1/2" (64 mm) CTC Cab Cup Pull Satin Nickel (BP53019G10-10PACK)
- AMEROCK Uprise 5-1/16 in 128 mm Center-to-Center Satin Nickel Cabinet Pull (BP36918G10)
- AMEROCK Exceed 3-3/4 in 96 mm Center-to-Center Matte Black Cabinet Pull (BP36881FB)
- AMEROCK Blackrock 6-5/16 inch 160mm Center-to-Center Gunmetal Cabinet Pull (2000648)
- AMEROCK BP53470G10-10PACK 3" (76 mm) CTC Value Cab Pull Satin Nickel (BP53470G10-10PACK)
- RICHELIEU HARDWARE 7-9/16 in. (192 mm) Center-to-Center Champagne Bronze Traditional Drawer Pull (BP8789192CHBRZ)
- Amerock Cabinet Handles & Pulls