Shop All Bath Towel Bars and Hooks
Amerock
Stature Matte Black Transitional 24 in 610 mm Towel Bar
Mfr # BH36094MB
Zoro # G710440292
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BH36094MB
- Zoro # G710440292
- UPC # 26634308350
- Country of Origin China
- Category Bath Towel Bars and Hooks
Details
Item | Towel Bar |
Finish | Matte Black |
Description
The Amerock BH36094MB Stature 24 in 610 mm Towel Bar is finished in Matte Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSHART Coupling Insert Galv 1-1/2 In (UNLCS-150)
- MOEN LINDOR LAV FCT 2H SBN (84506SRN)
- ZORO SELECT Nipple, For Air, 1 5/8 in I.D., Aluminum (ZUSA-PF-5644)
- AQUATROL Safety Relief Valve, 1/4 In, 150 psi, Brass (130AA1M1K1-150)
- AMEROCK Mulholland Brushed Nickel Traditional 24 in 610 mm Towel Bar (BH36024G10)
- AMEROCK Monument Matte Black Contemporary Single Robe Hook (BH36080MB)
- AMEROCK Arrondi Single Robe Hook in Stainless Steel (BH26542SS)
- AMEROCK Bronx Single Robe Hook in Black Bronze (BH36563BBR)
- AMEROCK Appoint Matte Black Traditional 18 in 457 mm Towel Bar (BH36073MB)
- AMEROCK Stature Brushed Nickel Transitional 24 in 610 mm Towel Bar (BH36094G10)
- PAMEX Campbell Collection Metal Towel Ring Bright Chrome Finish (BC2CP30)
- Amerock Bath Towel Bars and Hooks