Stature 5-1/16 in 128 mm Center-to-Center Matte Black Cabinet Pull
Mfr # BP36888FB
Zoro # G010440466
Key Features
- Finish Matte Black
- Shape Bar
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP36888FB
- Zoro # G010440466
- UPC # 26634292598
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Details
Finish | Matte Black |
Item | Pull |
Shape | Bar |
Description
The Amerock BP36888FB Stature 5-1/16 inch (128mm) Center-to-Center Pull is finished in Matte Black. Stately and substantial, the Stature collection features classic, bold designs and barrel-style pulls that are underlined with timeless appeal. The backdrop of starred skies and elegant evenings, black can be unmistakably striking. Matte Black adds a simple, yet bold statement to any room. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete the look with matching cabinet knobs, drawer pulls and bath hardware from the Amerock Stature collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, Silicone, MS 35489-8X, PK5 (3MRR2)
- DON-JO Don-Jo: Offset Door Round Pull 10" CTC Satin Aluminum (DNJ-1157-628)
- ZORO SELECT O-Ring, PTFE, MSDash 010, PK50 (1RFV1)
- ZORO SELECT Compression Latch, Keyed, Blk Powder Coat (4RRC4)
- AMEROCK Exceed 5-1/16 in 128 mm Center-to-Center Matte Black Cabinet Pull (BP36882FB)
- AMEROCK Mergence 8-13/16 in 224 mm Center-to-Center Polished Chrome/Matte Black Cabinet Pull (BP36861FB26)
- AMEROCK Appoint 3-3/4 in 96 mm Center-to-Center Golden Champagne Cabinet Pull (BP36759BBZ)
- AMEROCK BP55346G10-5PACK 5-1/16" (128 mm) CTC Revitalize Cab Pull Satin Nickel (BP55346G10-5PACK)
- AMEROCK Bar Pulls 12-5/8 in 320 mm Center-to-Center Champagne Bronze Cabinet Pull (BP19014CZ)
- AMEROCK BP53031PN 3-3/4" (96 mm) CTC Mulholland Cab Pull Bright Nickel Finish (BP53031PN)
- HICKORY HARDWARE Pull 12 Inch Center to Center (HH075336-14)
- Amerock Cabinet Handles & Pulls