Stature 5-1/16 in 128 mm Center-to-Center Champagne Bronze Cabinet Cup Pull
Mfr # BP22439CZ
Zoro # G610439563
Key Features
- Finish Champagne Bronze
- Shape Cup
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP22439CZ
- Zoro # G610439563
- UPC # 26634293045
- Country of Origin China
- Category Cabinet Handles & Pulls
Details
Finish | Champagne Bronze |
Item | Cup Pull |
Shape | Cup |
Description
The Amerock BP22439CZ Stature 5-1/16 inch (128mm) Center-to-Center Cup Pull is finished in Champagne Bronze. Stately and substantial, the Stature collection features classic, bold designs and barrel-style pulls that are underlined with timeless appeal. The velvety, auburn glow of Champagne Bronze, resonates with warmth. The finish imparts a radiant and sophisticated palette to the kitchen or bath. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete the look with matching cabinet knobs, drawer pulls and bath hardware from the Amerock Stature collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 2Pack 3 12inch 89 mm Full Mortise Butt Hinge 14 Radius, OilRubbed Bronze (2821ORBB)
- MASTER LOCK Combination Padlock, Bottom, Black/Silver (1178D)
- MASTER LOCK PADLOCK VNYL CVR 1-9/16"" (141D)
- TRINE Electric Strike, 12VDC, H.Duty, Fail Secure, Cylin. Locksets (3234-12DC-26D)
- AMEROCK Factor 5-1/16 inch 128mm Center-to-Center Golden Champagne Cabinet Pull (BP36782BBZ)
- AMEROCK CTC Allison Cab Pull Antique Brass 573ABS-10PACK 3" (76 mm) (573ABS-10PACK)
- AMEROCK Versa 3-3/4 in 96 mm Center-to-Center Polished Chrome Cabinet Pull (BP3691226)
- AMEROCK Monument 10-1/16 inch 256mm Center-to-Center Oil Rubbed Bronze Cabinet Pull (BP36910ORB)
- AMEROCK Amerock A53722 ORB 160 mm Westerly Cabinet Pull - Oil Rubbed Bronze (A53722 ORB)
- AMEROCK Blackrock 6-5/16 in 160 mm Center-to-Center Oil-Rubbed Bronze Cabinet Pull (BP55278ORB)
- CROWN 5-7/8" Miami Cabinet Pull with 5" Center to Center Rose Gold Finish (CHP81572RG)
- Amerock Cabinet Handles & Pulls