Stature 12-5/8 inch 320mm Center-to-Center Champagne Bronze Cabinet Pull
Mfr # BP37401CZ
Zoro # G210438706
Key Features
- Finish Champagne Bronze
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP37401CZ
- Zoro # G210438706
- UPC # 26634324008
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Details
Finish | Champagne Bronze |
Description
The Amerock BP37401CZ Stature 12-5/8 inch (320mm) Center-to-Center Pull is finished in Champagne Bronze. Stately and substantial, the Stature collection features classic, bold designs and barrel-style pulls that are underlined with timeless appeal. The velvety, auburn glow of Champagne Bronze, resonates with warmth. The finish imparts a radiant and sophisticated palette to the kitchen or bath. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete the look with matching cabinet knobs, drawer pulls and bath hardware from the Amerock Stature collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Elec. Strike, 24VDC, H.Duty, Fail Secure (310-4-3 24D 630)
- EPLEX 1500 Electronic Lock, Satin Chrome, 12 Button (E150262641)
- CAPLUGS Plug for Round Tubing, PK 10 (CCF-1 3/4-14-20)
- MOHAWK Mohawk Basics 24 x 24 Carpet Tile with EnviroStrand PET Fiber in Navy 96 sq ft per carton (EQ303-559)
- AMEROCK Concentric 7-9/16 in 192 mm Center-to-Center Polished Nickel Cabinet Pull (BP36815PN)
- AMEROCK Bar Pulls 3 in 76 mm Center-to-Center Polished Nickel Cabinet Pull, 10PK (10BX40515PN)
- AMEROCK Appoint 6-5/16 inch 160mm Center-to-Center Matte Black Cabinet Pull (BP37360FB)
- AMEROCK CTC Allison Value Cab Pull Satin Nickel 253G10-10PACK 3" (76 mm) (253G10-10PACK)
- AMEROCK Factor 5-1/16 inch 128mm Center-to-Center Golden Champagne Cabinet Pull (BP36782BBZ)
- AMEROCK Winsome 8-13/16 in 224 mm Center-to-Center Satin Nickel Cabinet Pull (BP36769G10)
- ELEMENTS BY HARDWARE RESOURCES 544 mm Center-to-Center Hollow Stainless Steel Naples Cabinet Bar Pull (622SS)
- Amerock Cabinet Handles & Pulls