Stature 1-1/4 in 32 mm Length Champagne Bronze Cabinet Knob
Mfr # BP11287CZ
Zoro # G810439059
Key Features
- Shape Square
- Finish Champagne Bronze
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP11287CZ
- Zoro # G810439059
- UPC # 26634293038
- Country of Origin China
- Category Cabinet Knobs
Details
Item | Knob |
Shape | Square |
Finish | Champagne Bronze |
Description
The Amerock BP11287CZ Stature 1-1/4 inch (32mm) Length Knob is finished in Champagne Bronze. Stately and substantial, the Stature collection features classic, bold designs and barrel-style pulls that are underlined with timeless appeal. The velvety, auburn glow of Champagne Bronze, resonates with warmth. The finish imparts a radiant and sophisticated palette to the kitchen or bath. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete the look with matching cabinet knobs, drawer pulls and bath hardware from the Amerock Stature collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNET SOURCE Super Blue Neodymium Round Base Magnet (RB70BL-NEOBX)
- PARTNERS BRAND Magnetic Sheets, 10 Lbls per Sheet, 8 1/2x11", Wht, PK100 (LH147)
- MONROE PMP 1-1/2" W x 72" H Mill Aluminum Continuous Hinge (CA26015072)
- KIPP Hinge Weldable, Steel, A=120, A3=60, A4=60, B=60 (K1140.06060060)
- AMEROCK Factor 1-1/4 inch 32mm Diameter Golden Champagne Cabinet Knob (BP36780BBZ)
- AMEROCK BP53005AS-25PACK 1-1/4" (32 mm) Diameter Value Cab Knob Antique Silver (BP53005AS-25PACK)
- AMEROCK CABINET KNOB SN 1-1/4in. D (BP36793G10)
- AMEROCK BP53005AS-10PACK 1-1/4" (32 mm) Diameter Value Cab Knob Antique Silver (BP53005AS-10PACK)
- AMEROCK Cabinet Knob, Zinc, Satin Nickel, Proj. 7/8" (BP29113G10)
- AMEROCK BP53018ORB-25PACK 1-3/8" (35 mm) Value Oversized Cab Knob ORB (BP53018ORB-25PACK)
- SAPPHIRE Accent 1 in. Modern Cabinet Knob (5-Pack) (SP-1071-K-MAB-5)
- Amerock Cabinet Knobs