St. Vincent 5-1/16 in 128 mm Center-to-Center Champagne Bronze Cabinet Pull
Mfr # BP36644CZ
Zoro # G210439154
Key Features
- Finish Champagne Bronze
- Shape Bar
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP36644CZ
- Zoro # G210439154
- UPC # 26634314047
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Details
Finish | Champagne Bronze |
Item | Pull |
Shape | Bar |
Description
The Amerock BP36644CZ St. Vincent 5-1/16 inch (128mm) Center-to-Center Pull is finished in Champagne Bronze. Marrying geometric, faceted design with metallic surfaces, the St. Vincent collection nods to the dramatic. The velvety, auburn glow of Champagne Bronze, resonates with warmth. The finish imparts a radiant and sophisticated palette to the kitchen or bath. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete the look with matching cabinet knobs, drawer pulls and bath hardware from the Amerock St. Vincent collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Leveling Foot, 4.65" H, 2,698 lbf, 1/2-13 (32-50-1/2X13-100-A5-SK)
- KWIKSET Cove Privacy Knob (300CV-26-6AL-RCS)
- MIDWEST FASTENER 30 lbs. Picture Hangers 20PK (69771)
- DORMAKABA Deadbolt, QDB1, Bright Chrome, 6 Pin (QDB180625S4DBSSCKD)
- AMEROCK Factor 6-5/16 inch 160mm Center-to-Center Matte Black Cabinet Pull (BP37381FB)
- AMEROCK Bar Pulls Collection Pull Champagne (BP40516BBZ)
- AMEROCK Transcendent 5/8 in 16 mm Center-to-Center Matte Gold Cabinet Pull (BP741416MGMG)
- AMEROCK Amerock 25BX19010CSG9 3 in. Center to Center Sterling Nickel Cabinet Pull - Pack of 25 (25BX19010CSG9)
- AMEROCK Amerock A53802 BBR 128 mm Kane Cabinet Pull - Black Bronze (A53802 BBR)
- AMEROCK BP55276BBR-5PACK 3-3/4" (96 mm) CTC Blackrock Cab Pull Black Bronze (BP55276BBR-5PACK)
- EMTEK Satin Brass Pull 86428US4 (86428US4)
- Amerock Cabinet Handles & Pulls