Riva 6-5/16 in 160 mm Center-to-Center Polished Nickel Cabinet Pull
Mfr # BP55368PN
Zoro # G910439133
Key Features
- Finish Polished Nickel
- Shape Bar
Product Information
- Brand Amerock
- MFR # BP55368PN
- Zoro # G910439133
- UPC # 26634237049
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Details
Finish | Polished Nickel |
Item | Pull |
Shape | Bar |
Description
The Amerock BP55368PN Riva 6-5/16 inch (160mm) Center-to-Center Pull is finished in Polished Nickel. Clean lines and thoughtfully executed proportions give the Riva collection a streamlined appearance for stand-out style. A warmer counterpart to chrome finishes, polished nickel features soft golden undertones that enhance any space with a rich luster reminiscent of sterling silver. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Riva collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 7 3/4W x 7 3/4H x 3/8T Wood Hobby Board, Birch (HBW08X08X375ABI)
- SURE-LOC HARDWARE Sure-Loc Hardware Cedar Privacy Lever, Vintage Bronze (CD102 11P)
- SUGATSUNE Pull Handle, 6-13/16 In. H, Unthr. Through Holes (FT-200)
- PRIME-LINE Sash Lock and Keeper, Left Hand, White (H 3951)
- AMEROCK Revitalize 3-3/4 in 96 mm Center-to-Center Champagne Bronze Cabinet Pull (BP55344CZ)
- AMEROCK BP29363G10-5PACK 5-1/16" (128 mm) CTC Candler Cab Pull Satin Nickel (BP29363G10-5PACK)
- AMEROCK Appoint 5-1/16 in 128 mm Center-to-Center Matte Black Cabinet Pull (BP36760FB)
- AMEROCK BP53470G10-10PACK 3" (76 mm) CTC Value Cab Pull Satin Nickel (BP53470G10-10PACK)
- AMEROCK Stature 10-1/16 inch 256mm Center-to-Center Golden Champagne Cabinet Pull (BP37400BBZ)
- AMEROCK Blackrock 6-5/16 in 160 mm Center-to-Center Oil-Rubbed Bronze Cabinet Pull (BP55278ORB)
- RICHELIEU HARDWARE 3 3/4 in (96 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (BP61675296900)
- Amerock Cabinet Handles & Pulls