Riva 6-5/16 in 160 mm Center-to-Center Matte Black Cabinet Pull
Mfr # BP55368MB
Zoro # G310439108
Key Features
- Finish Matte Black
- Shape Bar
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP55368MB
- Zoro # G310439108
- UPC # 26634237056
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Details
Finish | Matte Black |
Item | Pull |
Shape | Bar |
Description
The Amerock BP55368MB Riva 6-5/16 inch (160mm) Center-to-Center Pull is finished in Matte Black. Clean lines and thoughtfully executed proportions give the Riva collection a streamlined appearance for stand-out style. The backdrop of starred skies and elegant evenings, black can be unmistakably striking. Matte Black adds a simple, yet bold statement to any room. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Riva collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 3/4 WHITE VINYL COATED CUP HOOK (851846)
- VESTIL Rubber Edge Corner And Surfaceguards (EB-1)
- SIMPLEX Knob Assembly, Simplex, No Key Override (3426426D01)
- VON DUPRIN Electric Strike, Fire Rated, US32D, 12/24 VDC, 3/4" Throw (6300 32D)
- AMEROCK Winsome 6-5/16 inch 160mm Center-to-Center Champagne Bronze Cabinet Pull (BP36771CZ)
- AMEROCK Cup Pulls 3 in 76 mm Center-to-Center Flat Black Cabinet Cup Pull, 10PK (10BX53010FB)
- AMEROCK Blackrock 10-1/16 inch 256mm Center-to-Center Black Bronze Cabinet Pull (BP55283BBR)
- AMEROCK Extent 8-9/16 in 217 mm Center-to-Center Polished Nickel Cabinet Edge Pull (BP36753PN)
- AMEROCK Everyday Heritage 3 in 76 mm Center-to-Center Satin Nickel Cabinet Pull (BP69153G10)
- AMEROCK Amerock BP5301026 Allison Value Hardware 3 in. Pull - Polished Chrome (BP5301026)
- ELEMENTS BY HARDWARE RESOURCES 4" Center-to-Center Stainless Steel Torino Cabinet Wire Pull (K271-4SS)
- Amerock Cabinet Handles & Pulls