Riva 1-1/4 in 32 mm Diameter Golden Champagne Cabinet Knob
Mfr # BP55362BBZ
Zoro # G910440474
Key Features
- Shape Round
- Finish Golden Champagne
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP55362BBZ
- Zoro # G910440474
- UPC # 26634236905
- Country of Origin Thailand
- Category Cabinet Knobs
Details
Item | Knob |
Shape | Round |
Finish | Golden Champagne |
Description
The Amerock BP55362BBZ Riva 1-1/4 inch (32mm) Diameter Knob is finished in Golden Champagne. Clean lines and thoughtfully executed proportions give the Riva collection a streamlined appearance for stand-out style. Warm and inviting without being brassy and featuring hints of silver in reflective light, our Golden Champagne finish elevates designs with enviable versatility. Use for a soft and elegant touch on lighter finishes or as a contrasting pop against darker finishes. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Riva collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Electromagnetic Lock, Face Mount (M32F)
- ZORO SELECT Gasket Sheet, Synthetic Fibers (C-4401)
- EMTEK Edge Cabinet Pull with 10 in Center to Center Flat Black Finish (87140US19)
- USA INDUSTRIALS FDA Buna-N Sanitary Gasket with Screen for 1-1/2" Tube, 100 mesh (BULK-SGWS-100-H-1.5)
- AMEROCK BP813WD-2PACK 1-1/2" (38 mm) Value Knob Unfinished Wood, Birch (BP813WD-2PACK)
- AMEROCK Allison Value Series Cabinet Knob, 1116 in Projection, Zinc, Polished Chrome (BP5301226)
- AMEROCK BP53005AS-10PACK 1-1/4" (32 mm) Diameter Value Cab Knob Antique Silver (BP53005AS-10PACK)
- AMEROCK BP55270BBR-10PACK 1-5/16" (33 mm) Blackrock Cab Knob Black Bronze (BP55270BBR-10PACK)
- AMEROCK Era 1-1/4 in 32 mm Diameter Polished Chrome Hollow Cabinet Knob (BP3690726)
- AMEROCK BP55342ORB-10PACK 1-1/4" (32 mm) Diameter Revitalize Cab Knob ORB (BP55342ORB-10PACK)
- GLIDERITE HARDWARE 1-1/4 in. Pewter Round Ring Cabinet Knob, 10PK (80960-BP-10)
- Amerock Cabinet Knobs