Revolve 5-1/16 inch 128mm Center-to-Center Champagne Bronze Cabinet Pull
Mfr # BP36853CZ
Zoro # G810438694
Key Features
- Finish Champagne Bronze
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP36853CZ
- Zoro # G810438694
- UPC # 26634317000
- Country of Origin China
- Category Cabinet Handles & Pulls
Details
Finish | Champagne Bronze |
Description
The Everyday Basics BP36853CZ Revolve 5-1/16 inch (128mm) Center-to-Center Pull is finished in Champagne Bronze. The Revolve collection epitomizes a clean, minimalistic approach. Understated yet bold, its simplified forms convey lasting character. The velvety, auburn glow of Champagne Bronze, resonates with warmth. The finish imparts a radiant and sophisticated palette to the kitchen or bath. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality stainless steel construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching drawer pulls from the Amerock Revolve collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA Kaba: Eplex E2031-B-LL-626-41 Electronic Keyless Lock, Satin Chrome (KABA-E2031BLL62641)
- OEM REF: 2006-2017 Honda Civic / Odyssey / 3-Button Remote Head Key / PN: 35118-SVA-305 / N5F-S008 (RHK-HON020)
- COMPX NATIONAL Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1/16 in (C9100)
- LCN 3133-H LH BLACK Concealed-in-Door Closers (3133-H LH 693)
- AMEROCK BP55276BBR-5PACK 3-3/4" (96 mm) CTC Blackrock Cab Pull Black Bronze (BP55276BBR-5PACK)
- AMEROCK BP29355G10-5PACK 3-3/4" (96 mm) CTC Candler Cab Pull Satin Nickel (BP29355G10-5PACK)
- AMEROCK Monument 8-13/16 in 224 mm Center-to-Center Satin Nickel Cabinet Pull (BP36909G10)
- AMEROCK Pull Handle, 1-1/4" Proj., Zinc, Satin Nickel, Threaded Holes (BP865CSG10)
- AMEROCK Calathea 6-5/16 in 160 mm Center-to-Center Satin Nickel Cabinet Pull (BP1003160G10)
- AMEROCK Everett 5-1/16 inch 128mm Center-to-Center Polished Chrome Cabinet Pull (BP3710526)
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Brushed Oil-Rubbed Bronze Traditional Cabinet Pull Teramo (BP2606160BORB)
- Amerock Cabinet Handles & Pulls