Revitalize 5-1/16 in 128 mm Center-to-Center Satin Nickel Cabinet Pull
Mfr # BP55346G10
Zoro # G510439984
Key Features
- Finish Satin Nickel
- Shape Arch
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP55346G10
- Zoro # G510439984
- UPC # 26634177536
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Details
Finish | Satin Nickel |
Item | Pull |
Shape | Arch |
Description
The Amerock BP55346G10 Revitalize 5-1/16 inch (128mm) Center-to-Center Pull is finished in Satin Nickel. Understated beauty meets versatility in the Revitalize collection. This casual yet sophisticated collection lends a sense of classic style. Enduring and versatile, satin nickel marries delicate brushing with a subtle warm hue to produce an approachable, classic presentation that resonates across all design styles. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Traditional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete the look with matching cabinet knobs, drawer pulls and bath hardware from the Amerock Revitalize collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Flange Gasket, 8 in., 1/8 in., Mahogany (9900RG-0150-125-0800)
- ABUS Abus: 180IB/50 C Solid Brass Resettable 4-Dial (ABS-15812)
- NATIONAL MFG/SPECTRUM BRANDS HHI 634 Galv Pull (N100-339)
- GARLOCK Gasket, Size 2 1/2 In, Tri-Clamp, BUNA (A80MPU-250)
- AMEROCK Amerock 25BX19011CSG9 3.75 in. Center to Center Sterling Nickel Cabinet Pull - Pack of 25 (25BX19011CSG9)
- AMEROCK 128 mm Cyprus Cabinet Pull - Polished Nickel (A09362 PN)
- AMEROCK Everett 5-1/16 inch 128mm Center-to-Center Satin Nickel Cabinet Pull (BP37105G10)
- AMEROCK BP76312CSG10-10PACK 4" (102 mm) CTC Value Cab Pull Satin Nickel (BP76312CSG10-10PACK)
- AMEROCK Bar Pulls 7-9/16 inch 192mm Center-to-Center Gunmetal Cabinet Pull (2000827)
- AMEROCK BP55276ORB-5PACK Pack of 5 3-3/4" (96 mm) CTC Blackrock Cab Pull ORB (BP55276ORB-5PACK)
- ELEMENTS BY HARDWARE RESOURCES 128 mm Center-to-Center Brushed Antique Brass Arched Kingsport Cabinet Pull (4655AB)
- Amerock Cabinet Handles & Pulls