Revitalize 3-3/4 in 96 mm Center-to-Center Champagne Bronze Cabinet Pull
Mfr # BP55344CZ
Zoro # G310439764
Key Features
- Finish Champagne Bronze
- Shape Arch
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP55344CZ
- Zoro # G310439764
- UPC # 26634313088
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Details
Finish | Champagne Bronze |
Item | Pull |
Shape | Arch |
Description
The Amerock BP55344CZ Revitalize 3-3/4 inch (96mm) Center-to-Center Pull is finished in Champagne Bronze. Understated beauty meets versatility in the Revitalize collection. This casual yet sophisticated collection lends a sense of classic style. The velvety, auburn glow of Champagne Bronze, resonates with warmth. The finish imparts a radiant and sophisticated palette to the kitchen or bath. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Traditional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete the look with matching cabinet knobs, drawer pulls and bath hardware from the Amerock Revitalize collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Hinge Spring Zinc Pltd 2-3/4In (N190-736)
- CORBIN RUSSWIN Manual Hydraulic Corbin 6210 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (DC6210 690)
- ILCO Ilco: Key Blanks, 1145-SC1 SCHLAGE (145 145) (ILCO-1145-SC1)
- WESLOCK Knob Lockset, Privacy, Knob, Grade 2 (01710I1I1SL20)
- AMEROCK CTC Allison Value Cab Pull Satin Nickel 253G10-10PACK 3" (76 mm) (253G10-10PACK)
- AMEROCK Monument 10-1/16 inch 256mm Center-to-Center Polished Chrome Cabinet Pull (BP3691026)
- AMEROCK Factor 5-1/16 inch 128mm Center-to-Center Golden Champagne Cabinet Pull (BP36782BBZ)
- AMEROCK BP36575G10 5-1/16" (128 mm) CTC Edge Pull Satin Nickel Finish (BP36575G10)
- AMEROCK BP9337G10-5PACK Pack of 5 3" (76 mm) CTC Swirl'Z Cab Pull Satin Nickel (BP9337G10-5PACK)
- AMEROCK Extent 8-9/16 in 217 mm Center-to-Center Polished Nickel Cabinet Edge Pull (BP36753PN)
- RICHELIEU HARDWARE 3-1/8 in. (80 mm) Center-to-Center White Contemporary Edge Pull (BP98988030)
- Amerock Cabinet Handles & Pulls