Revitalize 1-1/4 in 32 mm Length Polished Chrome Cabinet Knob
Mfr # BP5534026
Zoro # G910439201
Key Features
- Shape Rectangle
- Finish Polished Chrome
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP5534026
- Zoro # G910439201
- UPC # 26634312999
- Country of Origin Thailand
- Category Cabinet Knobs
Details
Item | Knob |
Shape | Rectangle |
Finish | Polished Chrome |
Description
The Amerock BP5534026 Revitalize 1-1/4 inch (32mm) Length Knob is finished in Polished Chrome. Understated beauty meets versatility in the Revitalize collection. This casual yet sophisticated collection lends a sense of classic style. With its shimmering mirrorlike nature, the slightly cool blue undertones of chrome enhance the surface of any product. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Traditional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete the look with matching cabinet knobs, drawer pulls and bath hardware from the Amerock Revitalize collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGNER SPRAY TECH Wallpaper Removal Steamer (2418627)
- ZORO SELECT Magnetic Grate, Round, Rare Earth, 18in dia (34TA42)
- TOOLPRO Cutter Shadowline Ceiling Tile (05110)
- ZORO SELECT Blank Key Tag, White, 50 PK (33J870)
- AMEROCK Carrione 2-1/2 in 64 mm Length Marble Black/Golden Champagne Cabinet Knob (BP36647MBKBBZ)
- AMEROCK KNOB CHAMPAGNE 1-1/4in. DIA (BP53005CZ)
- AMEROCK Amerock 25PK53005FB 1.25 in. Allison Value Flat Black Cabinet Knob - Pack of 25 (25PK53005FB)
- AMEROCK Edona 1-1/4 in 32 mm Diameter Satin Nickel Cabinet Knob, 25PK (1913658)
- AMEROCK Factor 1-1/4 inch 32mm Diameter Golden Champagne Cabinet Knob (BP36780BBZ)
- AMEROCK Everyday Heritage 1-3/1630 mm Diameter Satin Nickel Cabinet Knob (BP1910G10)
- CROWN 1-1/4" Diameter Round Flat Top Cabinet Knob Matte Black Finish (CHK1218BK)
- Amerock Cabinet Knobs