Radius 5-1/16 in 128 mm Center-to-Center Matte Black Cabinet Pull
Mfr # BP36866FB
Zoro # G910439263
Key Features
- Finish Matte Black
- Shape Bar
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP36866FB
- Zoro # G910439263
- UPC # 26634239159
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Details
Finish | Matte Black |
Item | Pull |
Shape | Bar |
Description
The Amerock BP36866FB Radius 5-1/16 inch (128mm) Center-to-Center Pull is finished in Matte Black. A twist on the classic bar pull, the Radius collection features round pedestal feet and curved ends that impart an elevated, designer silhouette. The backdrop of starred skies and elegant evenings, black can be unmistakably striking. Matte Black adds a simple, yet bold statement to any room. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality stainless steel construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Radius collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Honey Bronze Transitional Drawer Pull (BP8788128HBRZ)
- COMPONENT HARDWARE HD Pol CP Walk-In Cooler Latch Body Only (W38-Y001)
- DESIGNS OF DISTINCTION 1-1/2" Tall Bevel Slat Tambour - White Oak (12"W x 48"L) (011248207WK1)
- TRIMLITE 28" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2468pri8405GL)
- AMEROCK Stature 12-5/8 inch 320mm Center-to-Center Champagne Bronze Cabinet Pull (BP37401CZ)
- AMEROCK Edge Pulls 5-1/16 inch 128mm Center-to-Center Polished Nickel Cabinet Edge Pull (2000860)
- AMEROCK Calathea 1-1/4 in 32 mm Center-to-Center Polished Chrome Cabinet Pull (BP1013226)
- AMEROCK Esquire 12-5/8 in 320 mm Center-to-Center Polished Nickel/Golden Champagne Cabinet Pull (BP36561PNBBZ)
- AMEROCK Amerock 25BX19010CSG9 3 in. Center to Center Sterling Nickel Cabinet Pull - Pack of 25 (25BX19010CSG9)
- AMEROCK Amerock A53802 BBR 128 mm Kane Cabinet Pull - Black Bronze (A53802 BBR)
- HICKORY HARDWARE Pull 5-1/16 Inch (128mm) Center to Center (H076702-VB)
- Amerock Cabinet Handles & Pulls