Shop All Hook Racks
This Product is Discontinued
Amerock
Rack 4 Key Gadget Hooks White Rack White Hooks 8-3/5 X 1-13/20" (Discontinued)
Mfr # 2000316
Zoro # G2341051
This Product is Discontinued
Key Features
- Number of Hooks 4
- Basic Hook Material MDF/Zinc
- Hook Finish White
- Color White
- Hook Base Width 1-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # 2000316
- Zoro # G2341051
- UPC # 00026634211483
- Country of Origin China
- Category Hook Racks
Dimensions
Hook Base Width | 1-5/8" |
Overall Length | 8-5/8" |
Details
Hook Item | Key and Gadget Hook Rack |
Number of Hooks | 4 |
Basic Hook Material | MDF/Zinc |
Hook Finish | White |
Item | Rack 4 Key Gadget Hooks White Rack White |
Color | White |
Projection | 1-13/16" |
Hardware | Included |
Mounting Hardware | Included |
Includes | screws |
Description
Rack 4 Key Gadget Hooks White Rack White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.