Shop All Cabinet Handles & Pulls
Amerock
Pull Handle, 1" Proj., Zinc, Matte, Threaded Holes
Mfr # BP53010FB
Zoro # G7692609
product price: $3.65
/ea
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Flat Black
- Color Black
- Material Zinc
- Mounting Type Threaded Holes
- Projection 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP53010FB
- Zoro # G7692609
- UPC # 026634150102
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Overall Width | 1 5/8 in |
Thread Depth | 1/2 in |
Grip Length | 3 7/16 in |
Overall Length | 3 7/16 in |
Grip Height | 3 7/16 in |
Grip Dia. | 1 31/32 in |
Screw Size | #8-32 x 1 in |
Details
Finish | Flat Black |
Color | Black |
Material | Zinc |
Mounting Type | Threaded Holes |
Projection | 1 in |
Outer Mounting Hole Ctr. to Ctr. | 4 43/64 in |
Item | Pull Handle |
Load Rated (Y/N) | N |
Includes | Mounting hardware |
Vert. Mounting Hole Ctr. to Ctr. | 3 in |
Handle Stop | 90 Degrees |
Inner Mounting Hole Ctr. to Ctr. | 4 11/64 in |
Hardware | Included |
Grip Thickness | 1 11/16 in |
Degree Offset | 0 Degrees |
Mounting Hole Center to Center | 3 in |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Zinc, Finish Matte, Mounting Hole Center to Center 3 in, Inner Mounting Hole Ctr. to Ctr. 4 11/64 in, Outer Mounting Hole Ctr. to Ctr. 4 43/64 in, Vert. Mounting Hole Ctr. to Ctr. 3 in, Projection 1 in, Grip Dia. 1 31/32 in, Grip Thickness 1 11/16 in, Screw Size #8-32 x 1 in, Overall Length 3 7/16 in, Overall Width 1 5/8 in, Thread Depth 1/2 in, Degree Offset 0 Degrees , Black, Grip Height 3 7/16 in, Grip Length 3 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-EDA AL)
- SARGENT Manual Hydraulic 351 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (351-P10 TB EN)
- PEMKO Saddle Threshold, Aluminum Finish, 4" W (170A72)
- J.W. WINCO JW Winco GN115-SUK-28-SW Cam Latch (115-SUK-28-SW)
- AMEROCK BP36574ORB 3-3/4" (96 mm) CTC Edge Pull Oil Rubbed Bronze Finish (BP36574ORB)
- AMEROCK Cup Pulls 3 in 76 mm Center-to-Center Satin Nickel Cabinet Cup Pull (BP53010G10)
- AMEROCK Mulholland 3-3/4 in 96 mm Center-to-Center Polished Chrome Cabinet Pull (BP5303126)
- AMEROCK BP69153G10-10PACK 3" (76 mm) CTC Value Cab Pull Satin Nickel (BP69153G10-10PACK)
- AMEROCK Cup Pulls 3 in 76 mm Center-to-Center Antique Silver Cabinet Cup Pull (BP53010AS)
- AMEROCK Mulholland 8 inch 203mm Center-to-Center Satin Nickel Cabinet Pull (BP53535G10)
- MNG 3" Cup Pull, Riverstone, Distressed Pewter (84764)
- Amerock Cabinet Handles & Pulls