Shop All Cabinet Handles & Pulls
Amerock
Pull Handle, 1-3/16" Proj., Zinc, Satin Nickel, Threaded Holes
Mfr # BP55277G10
Zoro # G7692837
product price: $9.35
/ea
Sold in multiples of 2 for $18.70
$18.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Color Silver
- Material Zinc
- Mounting Type Threaded Holes
- Projection 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP55277G10
- Zoro # G7692837
- UPC # 026634175662
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Overall Width | 5/8 in |
Thread Depth | 1/2 in |
Overall Length | 5 15/16 in |
Grip Length | 5 15/16 in |
Screw Size | #8-32 x 1 in |
Grip Height | 5 15/16 in |
Grip Dia. | 5/8 in |
Details
Finish | Satin Nickel |
Color | Silver |
Material | Zinc |
Mounting Type | Threaded Holes |
Projection | 1 3/16 in |
Outer Mounting Hole Ctr. to Ctr. | 4 43/64 in |
Item | Pull Handle |
Load Rated (Y/N) | N |
Grip Thickness | 5/8 in |
Hardware | Included |
Handle Stop | 90 Degrees |
Degree Offset | 0 Degrees |
Vert. Mounting Hole Ctr. to Ctr. | 5 in |
Mounting Hole Center to Center | 5 1/16 in |
Inner Mounting Hole Ctr. to Ctr. | 4 19/32 in |
Includes | Mounting hardware |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Zinc, Finish Satin Nickel, Mounting Hole Center to Center 5 1/16 in, Inner Mounting Hole Ctr. to Ctr. 4 19/32 in, Outer Mounting Hole Ctr. to Ctr. 4 43/64 in, Vert. Mounting Hole Ctr. to Ctr. 5 in, Projection 1 3/16 in, Grip Dia. 5/8 in, Grip Thickness 5/8 in, Screw Size #8-32 x 1 in, Overall Length 5 15/16 in, Overall Width 5/8 in, Thread Depth 1/2 in, Degree Offset 0 Degrees , Silver, Grip Height 5 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 2-1/4" x 2-1/2" x 1/8" Medium Rubber O-Rings 6PK (78225)
- RICHELIEU HARDWARE 6-5/16 in. (160 mm) Center-to-Center Brushed Nickel Transitional Drawer Pull (BP765160195)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHCR26D)
- ZORO SELECT Buna-N O-Ring, 2.5mm Wide 66mm ID, PK10 (ZUSAH2.5X66)
- AMEROCK BP55275GM 3" (76 mm) CTC Blackrock Cab Pull Gunmetal Finish (BP55275GM)
- AMEROCK Cup Pulls 3 in 76 mm Center-to-Center Satin Nickel Cabinet Cup Pull, 10PK (10BX53010G10)
- AMEROCK Calathea 3-3/4 in 96 mm Center-to-Center Brushed Gold Cabinet Pull (BP100396BGL)
- AMEROCK Factor 5-1/16 inch 128mm Center-to-Center Golden Champagne Cabinet Pull (BP36782BBZ)
- AMEROCK Uprise 3-3/4 in 96 mm Center-to-Center Polished Chrome Cabinet Pull (BP3691726)
- AMEROCK BP29355G10-50PACK 3-3/4" (96 mm) CTC Candler Cab Pull Satin Nickel (BP29355G10-50PACK)
- MONROE PMP Pull Handle, SS, 3 In. H, Natural, Threaded Holes (PH-0131)
- Amerock Cabinet Handles & Pulls