Shop All Cabinet Handles & Pulls
Amerock
Pull Handle, 1-1/4" Proj., Zinc, Satin Nickel, Threaded Holes
Mfr # BP76312CSG10
Zoro # G7692758
product price: $2.15
/ea
Sold in multiples of 5 for $10.75
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Zinc
- Mounting Type Threaded Holes
- Projection 1 1/4 in
- Outer Mounting Hole Ctr. to Ctr. 4 43/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP76312CSG10
- Zoro # G7692758
- UPC # 026634158405
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Grip Dia. | 5/16 in |
Screw Size | #8-32 x 1 in |
Grip Height | 4 5/16 in |
Thread Depth | 1/2 in |
Overall Length | 4 5/16 in |
Overall Width | 5/16 in |
Grip Length | 4 5/16 in |
Details
Finish | Satin Nickel |
Color | Silver |
Material | Zinc |
Mounting Type | Threaded Holes |
Projection | 1 1/4 in |
Outer Mounting Hole Ctr. to Ctr. | 4 43/64 in |
Item | Pull Handle |
Includes | Mounting hardware |
Load Rated (Y/N) | N |
Degree Offset | 0 Degrees |
Handle Stop | 90 Degrees |
Vert. Mounting Hole Ctr. to Ctr. | 4 in |
Grip Thickness | 5/16 in |
Mounting Hole Center to Center | 4 in |
Inner Mounting Hole Ctr. to Ctr. | 4 11/64 in |
Hardware | Included |
Product Type | Pull Handle |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Zinc, Finish Satin Nickel, Mounting Hole Center to Center 4 in, Inner Mounting Hole Ctr. to Ctr. 4 11/64 in, Outer Mounting Hole Ctr. to Ctr. 4 43/64 in, Vert. Mounting Hole Ctr. to Ctr. 4 in, Projection 1 1/4 in, Grip Dia. 5/16 in, Grip Thickness 5/16 in, Screw Size #8-32 x 1 in, Overall Length 4 5/16 in, Overall Width 5/16 in, Thread Depth 1/2 in, Degree Offset 0 Degrees , Silver, Grip Height 4 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON 20-330 OVERHEAD CONCEALED CLOBODY NON-HOLD OPEN (20-101M-19)
- ACROVYN Corner Guard, 2-1/2" W, 96" H, Irish Cream (VA2508F997N)
- STORM INTERFACE Access Control Keypad, 12 Keys, IP65 (STRIKEMASTER DR2)
- DON-JO 1-1/4" x 9" Filler Plate for Electric Power Transfer (EPT1PC)
- AMEROCK Pull Handle, 1-1/4" Proj., Zinc, Satin Chrome, Threaded Holes (BP867CS26D)
- AMEROCK Pull Handle, 1-1/4" Proj., Zinc, Satin Nickel, Threaded Holes (BP867CSG10)
- AMEROCK Pull Handle, 1-1/4" Proj., Zinc, Satin Nickel, Threaded Holes (BP865CSG10)
- AMEROCK Edge Pulls 5-1/16 inch 128mm Center-to-Center Polished Nickel Cabinet Edge Pull (2000860)
- AMEROCK BP176CAE-5PACK Pack of 5 3" (76 mm) CTC Value Cab Pull Antique Brass (BP176CAE-5PACK)
- AMEROCK Cup Pulls 3 in 76 mm Center-to-Center Antique Silver Cabinet Cup Pull (BP53010AS)
- RICHELIEU HARDWARE Lincoln 3 5/32 in (80 mm) Center-to-Center Champagne Bronze Contemporary Cabinet Pull (BP989880CHBRZ)
- Amerock Cabinet Handles & Pulls