Shop All Cabinet Handles & Pulls
Amerock
Pull Handle, 1-1/4" Proj., Zinc, Satin Nickel, Threaded Holes
Mfr # BP55278G10
Zoro # G7692940
product price: $9.90
/ea
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Color Silver
- Material Zinc
- Mounting Type Threaded Holes
- Projection 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP55278G10
- Zoro # G7692940
- UPC # 026634175679
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Grip Dia. | 5/8 in |
Screw Size | #8-32 x 1 in |
Overall Length | 7 1/4 in |
Grip Height | 7 1/4 in |
Grip Length | 7 1/4 in |
Thread Depth | 1/2 in |
Overall Width | 5/8 in |
Details
Finish | Satin Nickel |
Color | Silver |
Material | Zinc |
Mounting Type | Threaded Holes |
Projection | 1 1/4 in |
Outer Mounting Hole Ctr. to Ctr. | 4 43/64 in |
Item | Pull Handle |
Grip Thickness | 5/8 in |
Handle Stop | 90 Degrees |
Includes | Mounting hardware |
Degree Offset | 0 Degrees |
Hardware | Included |
Mounting Hole Center to Center | 6 5/16 in |
Inner Mounting Hole Ctr. to Ctr. | 6 1/2 in |
Load Rated (Y/N) | N |
Vert. Mounting Hole Ctr. to Ctr. | 4 43/64 in |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Zinc, Finish Satin Nickel, Mounting Hole Center to Center 6 5/16 in, Inner Mounting Hole Ctr. to Ctr. 6 1/2 in, Outer Mounting Hole Ctr. to Ctr. 4 43/64 in, Vert. Mounting Hole Ctr. to Ctr. 4 43/64 in, Projection 1 1/4 in, Grip Dia. 5/8 in, Grip Thickness 5/8 in, Screw Size #8-32 x 1 in, Overall Length 7 1/4 in, Overall Width 5/8 in, Thread Depth 1/2 in, Degree Offset 0 Degrees , Silver, Grip Height 7 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 26" x 80" Primed Plantation Louver Interior Shaker Slab Door (2268pri8730)
- PERFORMANCE TOOL 407-Pc O-Ring Assortment Hdwr Kit-O-Ring, W5202 (W5202)
- ABUS Discus Hasp, Fixed, Natural, 4-3/4 In. L (140/120)
- STERLING SEAL & SUPPLY 206 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A206X250)
- AMEROCK Monument 6-5/16 inch 160mm Center-to-Center Oil Rubbed Bronze Cabinet Pull (2000851)
- AMEROCK Winsome 6-5/16 inch 160mm Center-to-Center Satin Nickel Cabinet Pull (BP36771G10)
- AMEROCK Uprise 5-1/16 in 128 mm Center-to-Center Satin Nickel Cabinet Pull (BP36918G10)
- AMEROCK Amerock A53802 BBR 128 mm Kane Cabinet Pull - Black Bronze (A53802 BBR)
- AMEROCK Concentric 7-9/16 in 192 mm Center-to-Center Polished Nickel Cabinet Pull (BP36833PN)
- AMEROCK Amerock 25BX19010CSG9 3 in. Center to Center Sterling Nickel Cabinet Pull - Pack of 25 (25BX19010CSG9)
- SUGATSUNE Edge Pull Handle, 304 Stainless Steel, Polished, Threaded Holes (SND-120/M)
- Amerock Cabinet Handles & Pulls