Shop All Cabinet Handles & Pulls
Amerock
Pull Handle, 1-1/4" Proj., Zinc, Satin Chrome, Threaded Holes
Mfr # BP867CS26D
Zoro # G7693169
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Zinc
- Mounting Type Threaded Holes
- Projection 1 1/4 in
- Outer Mounting Hole Ctr. to Ctr. 4 43/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP867CS26D
- Zoro # G7693169
- UPC # 026634158344
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Overall Width | 5/16 in |
Grip Dia. | 5/16 in |
Overall Length | 3 13/16 in |
Grip Height | 3 13/16 in |
Thread Depth | 1/2 in |
Grip Length | 3 13/16 in |
Screw Size | #8-32 x 1 in |
Details
Finish | Satin Chrome |
Color | Silver |
Material | Zinc |
Mounting Type | Threaded Holes |
Projection | 1 1/4 in |
Outer Mounting Hole Ctr. to Ctr. | 4 43/64 in |
Item | Pull Handle |
Hardware | Included |
Vert. Mounting Hole Ctr. to Ctr. | 3 1/2 in |
Handle Stop | 90 Degrees |
Includes | Mounting hardware |
Degree Offset | 0 Degrees |
Load Rated (Y/N) | N |
Inner Mounting Hole Ctr. to Ctr. | 4 11/64 in |
Mounting Hole Center to Center | 3 1/2 in |
Grip Thickness | 5/16 in |
Product Type | Pull Handle |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Zinc, Finish Satin Chrome, Mounting Hole Center to Center 3 1/2 in, Inner Mounting Hole Ctr. to Ctr. 4 11/64 in, Outer Mounting Hole Ctr. to Ctr. 4 43/64 in, Vert. Mounting Hole Ctr. to Ctr. 3 1/2 in, Projection 1 1/4 in, Grip Dia. 5/16 in, Grip Thickness 5/16 in, Screw Size #8-32 x 1 in, Overall Length 3 13/16 in, Overall Width 5/16 in, Thread Depth 1/2 in, Degree Offset 0 Degrees , Silver, Grip Height 3 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Extension Spring, Stainless Steel, PK2 (E07500693500S)
- ACCURIDE Drawer Slide, Side/Bracket Mount, Full, Soft Close, PK2, 1/2"W (C 3832-E16SCD)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 15/16 in W (5N)
- KNAPE & VOGT Slide Drawer Side Mt 14In Zinc (1300P ZC 14)
- AMEROCK Pull Handle, 1-1/4" Proj., Zinc, Satin Nickel, Threaded Holes (BP867CSG10)
- AMEROCK Pull Handle, 1-1/4" Proj., Zinc, Satin Nickel, Threaded Holes (BP865CSG10)
- AMEROCK Pull Handle, 1-1/4" Proj., Zinc, Satin Nickel, Threaded Holes (BP76312CSG10)
- AMEROCK Everett 6-5/16 inch 160mm Center-to-Center Champagne Bronze Cabinet Pull (BP37106CZ)
- AMEROCK BP55277BBR-50PACK 5-1/16" (128 mm) CTC Blackrock Cab Pull Black Bronze (BP55277BBR-50PACK)
- AMEROCK BP29355G10-50PACK 3-3/4" (96 mm) CTC Candler Cab Pull Satin Nickel (BP29355G10-50PACK)
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Chrome Contemporary Cabinet Pull (7987160140)
- Amerock Cabinet Handles & Pulls