Shop All Cabinet Handles & Pulls
Amerock
Pull Handle, 1-1/4" Proj., Zinc, Satin Chrome, Threaded Holes
Mfr # BP76312CS26D
Zoro # G7692968
product price: $1.89
/ea
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Color Silver
- Material Zinc
- Mounting Type Threaded Holes
- Projection 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP76312CS26D
- Zoro # G7692968
- UPC # 026634158382
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Thread Depth | 1/2 in |
Grip Length | 4 5/16 in |
Grip Dia. | 5/16 in |
Overall Width | 5/16 in |
Overall Length | 4 5/16 in |
Screw Size | #8-32 x 1 in |
Grip Height | 4 5/16 in |
Details
Finish | Satin Chrome |
Color | Silver |
Material | Zinc |
Mounting Type | Threaded Holes |
Projection | 1 1/4 in |
Outer Mounting Hole Ctr. to Ctr. | 4 43/64 in |
Item | Pull Handle |
Mounting Hole Center to Center | 4 in |
Degree Offset | 0 Degrees |
Inner Mounting Hole Ctr. to Ctr. | 4 11/64 in |
Vert. Mounting Hole Ctr. to Ctr. | 4 in |
Includes | Mounting hardware |
Load Rated (Y/N) | N |
Hardware | Included |
Handle Stop | 90 Degrees |
Grip Thickness | 5/16 in |
Product Type | Pull Handle |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Zinc, Finish Satin Chrome, Mounting Hole Center to Center 4 in, Inner Mounting Hole Ctr. to Ctr. 4 11/64 in, Outer Mounting Hole Ctr. to Ctr. 4 43/64 in, Vert. Mounting Hole Ctr. to Ctr. 4 in, Projection 1 1/4 in, Grip Dia. 5/16 in, Grip Thickness 5/16 in, Screw Size #8-32 x 1 in, Overall Length 4 5/16 in, Overall Width 5/16 in, Thread Depth 1/2 in, Degree Offset 0 Degrees , Silver, Grip Height 4 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX O/S Drv Sleeve Assembly, Non Key Override (20177200001)
- MASTER LOCK 2Lam Key Alike Padlock (5KA-A214)
- ZORO SELECT O-Ring, Dash 321, Buna N, 0.21 In., PK50 (U38801.018.0118)
- NOBLE SECURITY Noble Wedge Resettable Combination Lock w/ Keys, Cable Trap And (TZ06T)
- AMEROCK CTC Allison Value Cab Pull Satin Nickel 253G10-10PACK 3" (76 mm) (253G10-10PACK)
- AMEROCK Revitalize 3-3/4 in 96 mm Center-to-Center Champagne Bronze Cabinet Pull (BP55344CZ)
- AMEROCK Amerock BP19208-G10 Backplate - Satin Nickel (A19208 G10)
- AMEROCK Blackrock 12-5/8 inch 320mm Center-to-Center Black Bronze Cabinet Pull (BP55284BBR)
- AMEROCK Monument 8-13/16 in 224 mm Center-to-Center Polished Nickel Cabinet Pull (BP36909PN)
- AMEROCK Everett 5-1/16 inch 128mm Center-to-Center Polished Chrome Cabinet Pull (BP3710526)
- JEFFREY ALEXANDER 160 mm Center-to-Center Brushed Gold Carmen Cabinet Bar Pull (775-160BG)
- Amerock Cabinet Handles & Pulls