Overton 8-13/16 in 224 mm Center-to-Center Black Chrome/Brushed Gold Cabinet Pull
Mfr # BP36684BCRBGL
Zoro # G910440849
Key Features
- Finish Black Chrome/Brushed Gold
- Shape Bar
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP36684BCRBGL
- Zoro # G910440849
- UPC # 26634312531
- Country of Origin Turkey
- Category Cabinet Handles & Pulls
Details
Finish | Black Chrome/Brushed Gold |
Item | Pull |
Shape | Bar |
Description
The Amerock BP36684BCRBGL Overton 8-13/16 inch (224mm) Center-to-Center Pull is finished in Black Chrome/Brushed Gold. Inspired by new traditional styling, the Overton collection offers a luxurious, split-finish design that accentuates its ribbonlike forms. A striking split finish pairing, Amerock's black chrome/brushed gold finish pairs rich gold accents with the luxe charcoal gray, metallic luster of black chrome. Pair with black stainless appliances or fixtures to create a unique, coordinated look. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc/aluminum construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Overton collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT WALL BRACKET F/BUCKETS (WB-10)
- ZORO SELECT Spiral Wound Flange Gasket, 1 in Pipe Sz (913M-304T-150-0100)
- TRIMLITE 36" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" LH Prehung Door with Black Hinges (3068pri8402LH1D4916)
- JEFFREY ALEXANDER 224 mm Center-to-Center Brushed Gold Key Grande Cabinet Bar Pull (5224BG)
- AMEROCK Everett 3-3/4 inch 96mm Center-to-Center Champagne Bronze Cabinet Pull (BP37104CZ)
- AMEROCK Edge Pulls 5-1/16 inch 128mm Center-to-Center Polished Nickel Cabinet Edge Pull (2000860)
- AMEROCK BP29355G10-5PACK 3-3/4" (96 mm) CTC Candler Cab Pull Satin Nickel (BP29355G10-5PACK)
- AMEROCK Amerock A53722 BBR 160 mm Westerly Cabinet Pull - Black Bronze (A53722 BBR)
- AMEROCK BP76312CSG10-25PACK 4" (102 mm) CTC Value Cab Pull Satin Nickel (BP76312CSG10-25PACK)
- AMEROCK BP36570G10 3-3/4" (96 mm) Monument Cab Pull Satin Nickel Finish (BP36570G10)
- JEFFREY ALEXANDER 96 mm Center-to-Center Polished Chrome Tiffany Cabinet Pull (658-96PC)
- Amerock Cabinet Handles & Pulls