Overton 1-3/8 in 35 mm Length Satin Nickel/Polished Chrome Cabinet Knob
Mfr # BP36680G1026
Zoro # G710440247
Key Features
- Shape Square
- Finish Satin Nickel/Polished Chrome
Product Information
- Brand Amerock
- MFR # BP36680G1026
- Zoro # G710440247
- UPC # 26634312357
- Country of Origin Turkey
- Category Cabinet Knobs
Details
Item | Knob |
Shape | Square |
Finish | Satin Nickel/Polished Chrome |
Description
The Amerock BP36680G1026 Overton 1-3/8 inch (35mm) Length Knob is finished in Satin Nickel/Polished Chrome. Inspired by new traditional styling, the Overton collection offers a luxurious, split-finish design that accentuates its ribbonlike forms. A split finish with timeless silver tones, Amerock’s satin nickel/polished chrome finish marries the delicate brushing and subtle warm hue of satin nickel with shimmering, mirrorlike accents of polished chrome. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc/aluminum construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Overton collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/40 (200) KD Blue)
- ELEMENTS BY HARDWARE RESOURCES 128 mm Center-to-Center Satin Nickel Capri Cabinet Pull (Z500-128SN)
- PAWLING Corner Guard, Textured, Champagne, 90 Deg., 3"W X 96"H (CG-10R-8-313)
- HARDWARE RESOURCES 8" Wx7/8"Dx4"H White Birch Cove Pedestal Foot (PFCOV-WB)
- AMEROCK Everyday Heritage 1-1/4 inch 32mm Diameter Oil Rubbed Bronze Cabinet Knob, 10PK (1875415)
- AMEROCK Ville 1-1/8 in 29 mm Diameter Matte Black Cabinet Knob (BP36774FB)
- AMEROCK Amerock Corp Knob Cabinet 1-1/4In Crstl Brs 14303CB (9844283)
- AMEROCK BP814WD-10PACK 2" (51 mm) Value Oversized Knob Unfinished Wood, Birch (BP814WD-10PACK)
- AMEROCK Versa 1-3/8 in 35 mm Diameter Polished Chrome Cabinet Knob (BP3690426)
- AMEROCK BP55270G10-10PACK 1-5/16" (33 mm) Blackrock Cab Knob Satin Nickel (BP55270G10-10PACK)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-571)
- Amerock Cabinet Knobs