Shop All Bath Towel Bars and Hooks
Amerock
Mulholland Brushed Nickel Traditional 24 in 610 mm Towel Bar
Mfr # BH36024G10
Zoro # G510440669
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BH36024G10
- Zoro # G510440669
- UPC # 26634310377
- Country of Origin Thailand
- Category Bath Towel Bars and Hooks
Details
Item | Towel Bar |
Finish | Brushed Nickel |
Description
The Amerock BH36024G10 Mulholland 24 in 610 mm Towel Bar is finished in Brushed Nickel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS PIPE SOCKET SAVER 2"" (J44-200)
- KISSLER Faucet Supply Line, 3/8x1/2, 16in.L (AB88-1015)
- LEGEND VALVE 3/4" T-537L BALL HB W/LONG HDL (107-163)
- ANVIL Pipe Saddle, Threaded Pipe, 3/4 In (0766260459)
- AMEROCK Arrondi Single Robe Hook in Stainless Steel (BH26542SS)
- AMEROCK Stature Brushed Nickel Transitional 24 in 610 mm Towel Bar (BH36094G10)
- AMEROCK Mulholland Brushed Nickel Traditional Single Robe Hook (BH36020G10)
- AMEROCK Appoint Matte Black Traditional 18 in 457 mm Towel Bar (BH36073MB)
- AMEROCK Appoint Champagne Bronze Traditional 24 in 610 mm Towel Bar (BH36074CZ)
- AMEROCK Monument Matte Black Contemporary Single Robe Hook (BH36080MB)
- INTERDESIGN SHOWER CADDY SS 9""L (58694)
- Amerock Bath Towel Bars and Hooks