Mulholland 8 inch 203mm Center-to-Center Satin Nickel Cabinet Pull
Mfr # BP53535G10
Zoro # G510438765
Key Features
- Finish Satin Nickel
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP53535G10
- Zoro # G510438765
- UPC # 26634323537
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Details
Finish | Satin Nickel |
Description
The Amerock BP53535G10 Mulholland 8 inch (203mm) Center-to-Center Pull is finished in Satin Nickel. Enduring and approachable, the Mulholland collection is an inviting blend of elegant lines and understated details. Enduring and versatile, satin nickel marries delicate brushing with a subtle warm hue to produce an approachable, classic presentation that resonates across all design styles. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Traditional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete the look with matching cabinet knobs, drawer pulls and bath hardware from the Amerock Mulholland collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket Sheet, 1/16 in., White, PTFE (24SH-15062)
- STERLING SEAL & SUPPLY 361 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A361X50)
- BALDWIN Estate Bright Chrome Door Knockers (0113.260)
- DON-JO Classic Wrap Around for Extended and Converted Backset with 5" Backset and 1-3/4" Door (CW55S)
- AMEROCK Amerock BP55243ORB Allison Value Hardware 96mm Pull - Oil Rubbed Bronze (BP55243ORB)
- AMEROCK Mulholland 3 inch 76mm Center-to-Center Polished Nickel Cabinet Pull (2000731)
- AMEROCK BP40518GM 7-9/16" (192 mm) CTC Bar Cab Pull Gunmetal Finish (BP40518GM)
- AMEROCK BP55346G10-10PACK 5-1/16" (128 mm) CTC Revitalize Pull Satin Nickel (BP55346G10-10PACK)
- AMEROCK Granby 5-1/16 in 128 mm Center-to-Center Oil-Rubbed Bronze Cabinet Pull (BP55244ORB)
- AMEROCK BP36575G10 5-1/16" (128 mm) CTC Edge Pull Satin Nickel Finish (BP36575G10)
- LAUREY 160mm Cosmo Pull, Polished Chrome (73226)
- Amerock Cabinet Handles & Pulls