Mulholland 6-5/16 in 160 mm Center-to-Center Polished Chrome Cabinet Pull
Mfr # BP5353026
Zoro # G310439528
Key Features
- Finish Polished Chrome
- Shape Arch
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP5353026
- Zoro # G310439528
- UPC # 26634313156
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Details
Finish | Polished Chrome |
Item | Pull |
Shape | Arch |
Description
The Amerock BP5353026 Mulholland 6-5/16 inch (160mm) Center-to-Center Pull is finished in Polished Chrome. Enduring and approachable, the Mulholland collection is an inviting blend of elegant lines and understated details. With its shimmering mirrorlike nature, the slightly cool blue undertones of chrome enhance the surface of any product. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Traditional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete the look with matching cabinet knobs, drawer pulls and bath hardware from the Amerock Mulholland collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-1/4" x 4-5/8" x .125" WG Steel Compression Springs 6PK (18537)
- ARMSTRONG FLOORING Wall Base, Ebony, 4 ft x 48", PK30 (FPR41EB018)
- LCN 4111-SCUSH LH AL MC Surface Closers (4111-SCUSH LH 689 MC)
- SCHLAGE Comm Pass Lever Elan Sc (F10CSVELA626)
- AMEROCK Calathea 6-5/16 in 160 mm Center-to-Center Satin Nickel Cabinet Pull (BP1003160G10)
- AMEROCK Amerock BP53529-G10 128mm Pull - Satin Nickel (A53529-G10)
- AMEROCK BP29355ORB-5PACK Pack of 5 3-3/4" (96 mm) CTC Candler Cab Pull ORB (BP29355ORB-5PACK)
- AMEROCK Calathea 6-5/16 in 160 mm Center-to-Center Black Chrome Cabinet Pull (BP1003160BCR)
- AMEROCK Cup Pulls 3 in 76 mm Center-to-Center Satin Nickel Cabinet Cup Pull (BP53010G10)
- AMEROCK Monument 8-13/16 in 224 mm Center-to-Center Polished Nickel Cabinet Pull (BP36909PN)
- JEFFREY ALEXANDER 96 mm Center-to-Center Polished Nickel Hayworth Cabinet Bar Pull (885-96NI)
- Amerock Cabinet Handles & Pulls