Shop All Wall Plates
Amerock
Mulholland 3 Rocker Wall Plates, Number of Gangs: 3 Zinc, Satin Nickel Finish
Mfr # BP36520G10
Zoro # G1888903
product price: $14.77
/ea
$14.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Material Zinc
- Finish Satin Nickel
- Size 6-13/16"L x 4-15/16"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP36520G10
- Zoro # G1888903
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 6-13/16"L x 4-15/16"W |
Details
Item | Mulholland 3 Rocker Wall Plates |
Number of Gangs | 3 |
Material | Zinc |
Finish | Satin Nickel |
Description
BP36520G10 7-3/10 Mulholland Triple Rock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 70A, 250V AC, Nonindicating (TR70R)
- DECORA Leviton White 1 gang Thermoset Plastic GFCI/Rocker Wall Plate (80401-00W)
- SECURITIE Cable Tie, 8", 50 lb., Green, PK100 (CT8-50100G)
- CARLING TECHNOLOGIES Miniature Push Button Switch, 6A @ 125V, Terminals: Screw (110-SP)
- AMEROCK 2-Toggle Wall Plates, Number of Gangs: 2 Zinc, Satin Nickel Finish (BP36515G10)
- AMEROCK Candler 2 Rocker Oil Rubbed Bronze Wall Plate (1906991)
- AMEROCK Mulholland 2 Rocker Wall Plates, Number of Gangs: 2 Zinc, Oil Rubbed Bronze Finish (BP36519ORB)
- AMEROCK Mulholland 1 Toggle Oil Rubbed Bronze Wall Plate (1907000)
- AMEROCK Mulholland 2 Toggle Oil Rubbed Bronze Wall Plate (1907001)
- AMEROCK Candler 1 Rocker Oil Rubbed Bronze Wall Plate (1906990)
- LEVITON Wallplates Mid Nyl 1G Tel-W (PJ11-W)
- Amerock Lighting Controls