Mulholland 3 inch 76mm Center-to-Center Polished Nickel Cabinet Pull
Mfr # 2000731
Zoro # G910439010
Key Features
- Finish Polished Nickel
- Shape Arch
Product Information
- Brand Amerock
- MFR # 2000731
- Zoro # G910439010
- UPC # 26634214620
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Details
Finish | Polished Nickel |
Item | Pull |
Shape | Arch |
Description
The Amerock BP53030PN Mulholland 3 inch (76mm) Center-to-Center Pull is finished in Polished Nickel. Enduring and approachable, the Mulholland collection is an inviting blend of elegant lines and understated details. A warmer counterpart to chrome finishes, polished nickel features soft golden undertones that enhance any space with a rich luster reminiscent of sterling silver. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Traditional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete the look with matching cabinet knobs, drawer pulls and bath hardware from the Amerock Mulholland collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 2mm Wide 28mm ID, PK50 (ZUSAH2X28)
- FALCON Grade 2 Entrance, Dane Lever, Meets ANSI/BHMA, SFIC Less Core, US26D (W501BD D 626)
- BLUM 95 Degree Self-closing Doweled Overlay Thick Door Hinge (71T9580)
- DOR-O-MATIC ConcealdVertcalRodExitDevic, SatinAlumnum (1490EO 36IN US28)
- AMEROCK BP36575G10 5-1/16" (128 mm) CTC Edge Pull Satin Nickel Finish (BP36575G10)
- AMEROCK Winsome 3 inch 76mm Center-to-Center Satin Nickel Cabinet Pull (BP36770G10)
- AMEROCK BP29363G10-5PACK 5-1/16" (128 mm) CTC Candler Cab Pull Satin Nickel (BP29363G10-5PACK)
- AMEROCK Mulholland 8 inch 203mm Center-to-Center Satin Nickel Cabinet Pull (BP53535G10)
- AMEROCK Winsome 5-1/16 in 128 mm Center-to-Center Satin Nickel Cabinet Pull (BP36767G10)
- AMEROCK Calathea 1-1/4 in 32 mm Center-to-Center Polished Chrome Cabinet Pull (BP1013226)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP33848195)
- Amerock Cabinet Handles & Pulls