Mulholland 3-3/4 in 96 mm Center-to-Center Polished Chrome Cabinet Pull
Mfr # BP5303126
Zoro # G110439278
Key Features
- Finish Polished Chrome
- Shape Arch
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP5303126
- Zoro # G110439278
- UPC # 26634313132
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Details
Finish | Polished Chrome |
Item | Pull |
Shape | Arch |
Description
The Amerock BP5303126 Mulholland 3-3/4 inch (96mm) Center-to-Center Pull is finished in Polished Chrome. Enduring and approachable, the Mulholland collection is an inviting blend of elegant lines and understated details. With its shimmering mirrorlike nature, the slightly cool blue undertones of chrome enhance the surface of any product. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Traditional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete the look with matching cabinet knobs, drawer pulls and bath hardware from the Amerock Mulholland collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GMC OEMRFB2019 - 2020 YUKON / XL / PN13580079 / M3N-32337200 - 433 MHz (OR-GM142)
- MAG-MATE Cup Magnet, 22 lb. Pull (MX1500)
- TELL Closer Door Adjcomm Alum (DC100018)
- DELTA LOCK Interchangeable Core Drawer Dead Latch, Coreless, SFIC Key, For Material Thickness 1 1/16 in (G DI1125L375BCRV1)
- AMEROCK Concentric 7-9/16 in 192 mm Center-to-Center Polished Nickel Cabinet Pull (BP36833PN)
- AMEROCK Cup Pulls 3 in 76 mm Center-to-Center Golden Champagne Cabinet Cup Pull, 10PK (10BX53010BBZ)
- AMEROCK Everett 5-1/16 inch 128mm Center-to-Center Satin Nickel Cabinet Pull (BP37105G10)
- AMEROCK Appoint 5-1/16 in & 6-5/16 in 128 mm & 160 mm Center-to-Center Matte Black Cabinet Cup Pull (BP36763FB)
- AMEROCK Amerock 25BX19011CSG9 3.75 in. Center to Center Sterling Nickel Cabinet Pull - Pack of 25 (25BX19011CSG9)
- AMEROCK Monument 8-13/16 in 224 mm Center-to-Center Polished Nickel Cabinet Pull (BP36909PN)
- JEFFREY ALEXANDER 128 mm CentertoCenter Satin Nickel Richard Cabinet Pull (171-128SN)
- Amerock Cabinet Handles & Pulls