Shop All Wall Plates
Amerock
Mulholland 2 Toggle Oil Rubbed Bronze Wall Plate
Mfr # 1907001
Zoro # G910438754
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # 1907001
- Zoro # G910438754
- UPC # 26634211322
- Country of Origin Thailand
- Category Wall Plates
Details
Item | Wall Plate |
Finish | Oil Rubbed Bronze |
Description
The Amerock BP36515ORB Mulholland 2 Toggle Wall Plate is finished in Oil Rubbed Bronze.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 2000 VA UL; 2000 VA CSA; 2000 VA NOM; 1500 VA, Not Rated, 115 °C (9070T2000D31)
- WIEGMANN Pushbutton Enclosure, 4.34" H, Gray (HW-PN4X432)
- KLEIN TOOLS GFCI Receptacle Tester with LCD (RT250)
- WIEGMANN Pole Mount Kit, NOVAL Accessory, Carbon Steel, Pole Mount Kit (PMKLRG)
- AMEROCK Mulholland 3 Toggle Oil Rubbed Bronze Wall Plate (1907002)
- AMEROCK Candler 1 Rocker Oil Rubbed Bronze Wall Plate (1906990)
- AMEROCK Mulholland 1 Toggle Oil Rubbed Bronze Wall Plate (1907000)
- AMEROCK Mulholland 1 Gang Oil Rubbed Bronze Wall Plate (1907008)
- AMEROCK Candler 2 Rocker Oil Rubbed Bronze Wall Plate (1906991)
- AMEROCK 3-Toggle Wall Plates, Number of Gangs: 3 Zinc, Oil Rubbed Bronze Finish (BP36516ORB)
- LUTRON Designer Wall Plates, Number of Gangs: 5 Thermoset, Gloss Finish, Black (CW-5-BL)
- Amerock Wall Plates