Shop All Wall Plates
Amerock
Mulholland 2 Rocker Wall Plates, Number of Gangs: 2 Zinc, Satin Nickel Finish
Mfr # BP36519G10
Zoro # G2330630
product price: $10.86
/ea
$10.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Zinc
- Finish Satin Nickel
- Size 5"L x 4-15/16"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP36519G10
- Zoro # G2330630
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 5"L x 4-15/16"W |
Details
Item | Mulholland 2 Rocker Wall Plates |
Number of Gangs | 2 |
Material | Zinc |
Finish | Satin Nickel |
Description
BP36519G10 7-3/10 Mulholland Double Rock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Inductive Sensor (XS612B4PAM12)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LND3)
- PANDUIT 8 AWG Vinyl Ring Terminal #10 Stud PK25 (PV8-10RX-QY)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Metal, IP 65 (XB4BJ21)
- AMEROCK Mulholland 2 Toggle Oil Rubbed Bronze Wall Plate (1907001)
- AMEROCK Mulholland 3 Toggle Oil Rubbed Bronze Wall Plate (1907002)
- AMEROCK 2-Toggle Wall Plates, Number of Gangs: 2 Zinc, Satin Nickel Finish (BP36515G10)
- AMEROCK Candler 1 Rocker Oil Rubbed Bronze Wall Plate (1906990)
- AMEROCK Mulholland 1 Gang Oil Rubbed Bronze Wall Plate (1907008)
- AMEROCK 1 Toggle Wall Plates, Number of Gangs: 1 Zinc, Oil Rubbed Bronze Finish (BP36514ORB)
- LEVITON 1-Gang Thermoplastic Nylon Toggle Switch Wall Plate, Light Almond (024-80701-OOT)
- Amerock Wall Plates