Shop All Wall Plates
Amerock
Mulholland 2 Rocker Oil Rubbed Bronze Wall Plate
Mfr # 1907005
Zoro # G810438571
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amerock
- MFR # 1907005
- Zoro # G810438571
- UPC # 26634207875
- Country of Origin Thailand
- Category Wall Plates
Details
Item | Wall Plate |
Finish | Oil Rubbed Bronze |
Description
The Amerock BP36519ORB Mulholland 2 Rocker Wall Plate is finished in Oil Rubbed Bronze.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Shrink Tubing, 1.1in ID, Black, 9in, PK5 (46-352)
- DESIGNS OF DISTINCTION Single Receptacle - White Oak (01450002WK1)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Toggle (PTC100WH)
- TRIPP LITE Hospital Grade Isolation Transformer, 1.8 kVA, Not Rated, 120V AC, 120V AC (IS1800HG)
- AMEROCK Mulholland 2 Rocker Wall Plates, Number of Gangs: 2 Zinc, Oil Rubbed Bronze Finish (BP36519ORB)
- AMEROCK Mulholland 1 Toggle Oil Rubbed Bronze Wall Plate (1907000)
- AMEROCK 1 Toggle Wall Plates, Number of Gangs: 1 Zinc, Oil Rubbed Bronze Finish (BP36514ORB)
- AMEROCK Mulholland 3 Toggle Oil Rubbed Bronze Wall Plate (1907002)
- AMEROCK 2-Toggle Wall Plates, Number of Gangs: 2 Zinc, Satin Nickel Finish (BP36515G10)
- AMEROCK Mulholland 1 Gang Oil Rubbed Bronze Wall Plate (1907008)
- HUBBELL Weatherproof Wall Plate, Number of Gangs: 1-Gang Stainless Steel, Brushed Finish, Silver (HBLSS263R)
- Amerock Lighting Controls