Shop All Wall Plates
Amerock
Mulholland 1 Receptacle Wall Plates, Number of Gangs: 1 Zinc, Satin Nickel Finish
Mfr # BP36522G10
Zoro # G2330734
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Zinc
- Finish Satin Nickel
- Size 3-3/16"L x 4-15/16"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amerock
- MFR # BP36522G10
- Zoro # G2330734
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 3-3/16"L x 4-15/16"W |
Details
Item | Mulholland 1 Receptacle Wall Plates |
Number of Gangs | 1 |
Material | Zinc |
Finish | Satin Nickel |
Description
BP36522G10 8-3/10 Mulholland Single Outl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BL7341)
- WIREMOLD GFCI Service Fitting, Gray, Aluminum (525J)
- DAYTON Raised Indicator Light, Red, 120V (22NY48)
- SIEMENS Power Contactor, 3 Poles, 110V AC, 17 A (3RT20251AG20)
- AMEROCK Mulholland 3 Toggle Oil Rubbed Bronze Wall Plate (1907002)
- AMEROCK Mulholland 2 Toggle Oil Rubbed Bronze Wall Plate (1907001)
- AMEROCK Mulholland 1 Gang Oil Rubbed Bronze Wall Plate (1907008)
- AMEROCK 1 Toggle Wall Plates, Number of Gangs: 1 Zinc, Oil Rubbed Bronze Finish (BP36514ORB)
- AMEROCK 2-Toggle Wall Plates, Number of Gangs: 2 Zinc, Satin Nickel Finish (BP36515G10)
- AMEROCK Candler 1 Rocker Oil Rubbed Bronze Wall Plate (1906990)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, 1) Duplex, Light Almond (P8LA)
- Amerock Wall Plates