Shop All Wall Plates
Amerock
Mulholland 1 Receptacle Wall Plates, Number of Gangs: 1 Zinc, Oil Rubbed Bronze Finish
Mfr # BP36522ORB
Zoro # G2082523
product price: $8.44
/ea
$8.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Zinc
- Size 3-3/16"L x 4-15/16"W
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP36522ORB
- Zoro # G2082523
- UPC # 00695636351840
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 3-3/16"L x 4-15/16"W |
Details
Item | Mulholland 1 Receptacle Wall Plates |
Number of Gangs | 1 |
Material | Zinc |
Finish | Oil Rubbed Bronze |
Description
BP36522ORB 8-3/10 In. x 6-3/10 In. Mulholland
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 2/0, 32mm, PK100 (701-125)
- MERSEN Ceramic Fuse, Fast-Acting, 10A, 690V AC, 160kA (A1014576)
- 3M 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK200 (M8-14R/SK)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V DC, 25 A, Reversing: Yes (LC2D25BD)
- AMEROCK Mulholland 3 Toggle Oil Rubbed Bronze Wall Plate (1907002)
- AMEROCK Candler 1 Rocker Oil Rubbed Bronze Wall Plate (1906990)
- AMEROCK Mulholland 1 Toggle Oil Rubbed Bronze Wall Plate (1907000)
- AMEROCK Mulholland 2 Toggle Oil Rubbed Bronze Wall Plate (1907001)
- AMEROCK Candler 2 Rocker Oil Rubbed Bronze Wall Plate (1906991)
- AMEROCK Mulholland 1 Gang Oil Rubbed Bronze Wall Plate (1907008)
- MULBERRY Number of Gangs: 3 Steel, Smooth Semi-Gloss Finish, White (86863)
- Amerock Lighting Controls