Shop All Bath Towel Bars and Hooks
Amerock
Monument Chrome Contemporary 18 in 457 mm Towel Bar
Mfr # BH3608326
Zoro # G110439803
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BH3608326
- Zoro # G110439803
- UPC # 26634307995
- Country of Origin China
- Category Bath Towel Bars and Hooks
Details
Item | Towel Bar |
Finish | Chrome |
Description
The Amerock BH3608326 Monument 18 in 457 mm Towel Bar is finished in Chrome.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Angle Stop, 5/8" OD x 3/8" OD, 1/4-Turn Lever Handle in Satin Nickel (D105QR-07)
- ASCO Rebuild Kit For 8262 (302003-T)
- K-FLEX USA Pipe Insulation, Tube, Slit with Adhesive and Flap, 1/2 in Thick, 2-3/8 in ID, Buna-N Rubber/PVC (6RXLO048238)
- KOHLER Anthem Recessed Mech Th Valve 3Ot (26341-NA)
- AMEROCK Mulholland Brushed Nickel Traditional 24 in 610 mm Towel Bar (BH36024G10)
- AMEROCK Monument Matte Black Contemporary Single Robe Hook (BH36080MB)
- AMEROCK Appoint Champagne Bronze Traditional 24 in 610 mm Towel Bar (BH36074CZ)
- AMEROCK Stature Matte Black Transitional 24 in 610 mm Towel Bar (BH36094MB)
- AMEROCK Bronx Single Robe Hook in Black Bronze (BH36563BBR)
- AMEROCK Stature Brushed Nickel Transitional 24 in 610 mm Towel Bar (BH36094G10)
- TAYMOR Towel Bar, Satin Nickel, Sunglow, 24In (01-940024SN)
- Amerock Bath Towel Bars and Hooks