Monument 8-13/16 in 224 mm Center-to-Center Polished Nickel Cabinet Pull
Mfr # BP36909PN
Zoro # G610439525
Key Features
- Finish Polished Nickel
- Shape Bar
Product Information
- Brand Amerock
- MFR # BP36909PN
- Zoro # G610439525
- UPC # 26634239500
- Country of Origin China
- Category Cabinet Handles & Pulls
Details
Finish | Polished Nickel |
Item | Pull |
Shape | Bar |
Description
The Amerock BP36909PN Monument 8-13/16 inch (224mm) Center-to-Center Pull is finished in Polished Nickel. The modern square design of Monument offers sleek, sophisticated allure with a contemporary European twist, making a bold statement with a refined touch. A warmer counterpart to chrome finishes, polished nickel features soft golden undertones that enhance any space with a rich luster reminiscent of sterling silver. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality aluminum construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete the look with matching cabinet knobs, drawer pulls and bath hardware from the Amerock Monument collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 10 Pound, Steel, Wood Sash Balance Single Pack (H 3580)
- EKENA MILLWORK Builders Edge, Standard Two Equal Panels, Raised Panel Shutters, 30140067028 (030140067028)
- NU-SET Keyed Night Dead Bolt Lock, Bronze (2110)
- STERLING SEAL & SUPPLY 438 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A438X50)
- AMEROCK Extent 8-9/16 in 217 mm Center-to-Center Polished Nickel Cabinet Edge Pull (BP36753PN)
- AMEROCK BP29355ORB-5PACK Pack of 5 3-3/4" (96 mm) CTC Candler Cab Pull ORB (BP29355ORB-5PACK)
- AMEROCK Candler 3-3/4 in 96 mm Center-to-Center Satin Nickel Cabinet Pull, 10PK (10PK29355G10)
- AMEROCK Appoint 5-1/16 in & 6-5/16 in 128 mm & 160 mm Center-to-Center Matte Black Cabinet Cup Pull (BP36763FB)
- AMEROCK Everett 10-1/16 inch 256mm Center-to-Center Polished Nickel Cabinet Pull (BP37109PN)
- AMEROCK Everett 8-13/16 inch 224mm Center-to-Center Champagne Bronze Cabinet Pull (BP37108CZ)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Brushed Nickel, Antimicrobial Contemporary Cabinet Pull (375128195AMC)
- Amerock Cabinet Handles & Pulls