Monument 5-1/16 inch 128mm Center-to-Center Oil Rubbed Bronze Cabinet Pull
Mfr # 2000850
Zoro # G410438346
Key Features
- Finish Oil Rubbed Bronze
- Shape Bar
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # 2000850
- Zoro # G410438346
- UPC # 26634214996
- Country of Origin China
- Category Cabinet Handles & Pulls
Details
Finish | Oil Rubbed Bronze |
Item | Pull |
Shape | Bar |
Description
The Amerock BP36571ORB Monument 5-1/16 inch (128mm) Center-to-Center Pull is finished in Oil-Rubbed Bronze. The modern square design of Monument offers sleek, sophisticated allure with a contemporary European twist, making a bold statement with a refined touch. Adding depth to any space, the rich burnished nature of Oil-Rubbed Bronze sparkles with copper brush marks and embraces the beauty and craft of old-world artistry. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality aluminum construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete the look with matching cabinet knobs, drawer pulls and bath hardware from the Amerock Monument collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEDESTAL PRO Dual Head Truck Pedestal, 72"H, 45 lb. (72-9C-D)
- AMEROCK BP53018ORB-25PACK 1-3/8" (35 mm) Value Oversized Cab Knob ORB (BP53018ORB-25PACK)
- ZORO SELECT 1 1/2 in W x 72 in H Steel Continuous Hinge (2ZER2)
- HONEYWELL Key Cabinet, 0.12 cu ft, 2.9 lb, Black, Steel, 2.78 mm Thick (6106)
- AMEROCK BP55277G10-5PACK 5-1/16" (128 mm) CTC Blackrock Cab Pull Satin Nickel (BP55277G10-5PACK)
- AMEROCK CTC Allison Value Cab Pull Satin Nickel 253G10-10PACK 3" (76 mm) (253G10-10PACK)
- AMEROCK Mulholland 3 inch 76mm Center-to-Center Polished Nickel Cabinet Pull (2000731)
- AMEROCK Winsome 6-5/16 inch 160mm Center-to-Center Satin Nickel Cabinet Pull (BP36771G10)
- AMEROCK BP1908G10-10PACK Pack of 10 3" (76 mm) CTC Value Cab Pull Satin Nickel (BP1908G10-10PACK)
- AMEROCK Revolve 5-1/16 inch 128mm Center-to-Center Champagne Bronze Cabinet Pull (BP36853CZ)
- RICHELIEU HARDWARE 7-9/16 in. (192 mm) Center-to-Center Champagne Bronze Transitional Drawer Pull (BP8822192CHBRZ)
- Amerock Cabinet Handles & Pulls