Monument 3-3/4 in 96 mm Center-to-Center Polished Chrome Cabinet Pull
Mfr # BP3657026
Zoro # G010440848
Key Features
- Finish Polished Chrome
- Shape Bar
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP3657026
- Zoro # G010440848
- UPC # 26634228993
- Country of Origin China
- Category Cabinet Handles & Pulls
Details
Finish | Polished Chrome |
Item | Pull |
Shape | Bar |
Description
The Amerock BP3657026 Monument 3-3/4 inch (96mm) Center-to-Center Pull is finished in Polished Chrome. The modern square design of Monument offers sleek, sophisticated allure with a contemporary European twist, making a bold statement with a refined touch. With its shimmering mirrorlike nature, the slightly cool blue undertones of chrome enhance the surface of any product. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality aluminum construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete the look with matching cabinet knobs, drawer pulls and bath hardware from the Amerock Monument collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEGUARD 1.200 lbs Double Door MagLock (UL Listed) (DMGL-1200DD)
- DELTANA Coat & Hat Hook Oil Rubbed Bronze (CAHH3U10B)
- INOX BD1023 Surface Mount Privacy ADA Barn Door Lock ORB 10B (BD1023-10B)
- RAXGO Chair Storage Rack, Mounted Folding Chair Rack and Hanger System for Home (RAXWMCR)
- AMEROCK Amerock BP5301026 Allison Value Hardware 3 in. Pull - Polished Chrome (BP5301026)
- AMEROCK Pull Handle, 1-1/4" Proj., Zinc, Satin Nickel, Threaded Holes (BP76312CSG10)
- AMEROCK BP69153G10-5PACK Pack of 5 3" (76 mm) CTC Value Cab Pull Satin Nickel (BP69153G10-5PACK)
- AMEROCK Winsome 5-1/16 in 128 mm Center-to-Center Satin Nickel Cabinet Pull (BP36767G10)
- AMEROCK Extent 8-9/16 in 217 mm Center-to-Center Polished Nickel Cabinet Edge Pull (BP36753PN)
- AMEROCK 245WPB 3 In. Brass Cabinet Pull And Plas Insert (6755680)
- JEFFREY ALEXANDER of the 128 mm Center-to-Center Satin Bronze Square Sutton Cabinet Bar Pull 20PK (635-128SBZ-20)
- Amerock Cabinet Handles & Pulls